VESTIL D-25-LD Self Dumping Hopper, Light Duty, 0.25 cu. yd., 2000 Lb., Blue, Steel | AG7QAK

VESTIL D-25-LD Steel Light Duty Self Dumping Hopper, 1/4 Cubic Yard, 2000 lb Capacity, Blue

Item: AG7QAK Model: D-25-LDCross Ref: 32W781
In Stock

Get it by Monday, Sep 29

€802.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Self-Dumping Hopper
Batteries Included No
Cable Length 48"
Capacity 2000 lbs.
Color Blue
Compatible Fork Thickness 2 1/2"
Compatible Fork Width 7 1/2"
Fork Pocket Center 18"
Height 38"
Length 52"
Material Steel
Stackable No
Approval Drawing Required No
Assembled Depth 51 7/8"
Assembled Height 38"
Assembled Width 26"
Feature Automatic Bumper Release Dumps When It Contacts The Side Of The Dumpster

Shipping Info:

Ship weight (kg) 154.8
Ship height (cm)99.06
Ship length (cm)132.08
Ship width (cm)66.04
HS code7310100050
Country of OriginUS

Product Variants

ProductModelColorAssemblyBatteries IncludedStackableOverall HeightOverall LengthOverall WidthPrice
VESTIL D-100-LD Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Blue, Steel | AG7PVL D-100-LD-Assembled-----€971.54
VESTIL D-100-LD-GRN-T Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Green, Steel | AG7PVN D-100-LD-GRN-T-Assembled------
RFQ
VESTIL D-100-LD-GY-SG Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Battleship Gray, Steel | AG7PVP D-100-LD-GY-SG-Assembled------
RFQ
VESTIL D-100-LD-ORG-C Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Orange, Steel | AG7PVQ D-100-LD-ORG-C-Assembled------
RFQ
VESTIL D-100-LD-SR Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Soda Red, Steel | AG7PVR D-100-LD-SR-Assembled-----€971.54
VESTIL D-100-LD-WHT Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., White, Steel | AG7PVT D-100-LD-WHT-Assembled-----€971.54
VESTIL D-100-LD-YEL Self Dumping Hopper, Light Duty, 1 cu. yd., 2000 Lb., Yellow, Steel | AG7PVU D-100-LD-YEL-Assembled-----€971.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-25-LD Steel Light Duty Self Dumping Hopper, 1/4 Cubic Yard, 2000 lb Capacity, Blue
€802.80 /unit