VESTIL D-25-HD-GRN-T Self Dumping Hopper, Heavy Duty, 0.25 cu. yd., 6000 Lb., Green, Steel | AG7QAD

VESTIL D-25-HD-GRN-T Steel Heavy Duty Self Dumping Hopper, 1/4 Cubic Yard, 6000 lb Capacity, Green

Item: AG7QAD Model: D-25-HD-GRN-T
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Self-Dumping Hopper
Cable Length 48"
Capacity 6000 lbs.
Color Hunter Green
Fork Pocket Center 18"
Fork Pocket Height 2 1/2"
Fork Pocket Width 7 1/2"
Length 52"
Material Steel
Approval Drawing Required No
Assembled Depth 51 7/8"
Assembled Height 38 1/16"
Assembled Width 26"
Color Family Tractor Green
Feature Automatic Bumper Release Dumps When It Contacts The Side Of The Dumpster

Shipping Info:

Ship weight (kg) 162.9
Ship height (cm)99.06
Ship length (cm)132.08
Ship width (cm)66.04
HS code7310100050
Country of OriginUS

Product Variants

ProductModelColorAssemblyBatteries IncludedStackableOverall LengthOverall WidthPrice
VESTIL D-100-HD Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Blue, Steel | AG7PVC D-100-HD-Assembled----€1,184.76
VESTIL D-100-HD-GAL Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Galvanized, Steel | AG7PVD D-100-HD-GAL-Assembled----€2,244.42
VESTIL D-100-HD-GRN-T Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Green, Steel | AG7PVE D-100-HD-GRN-T-Assembled-----
RFQ
VESTIL D-100-HD-ORG-C Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Orange, Steel | AG7PVG D-100-HD-ORG-C-Assembled-----
RFQ
VESTIL D-100-HD-SR Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Soda Red, Steel | AG7PVH D-100-HD-SR-Assembled----€1,184.76
VESTIL D-100-HD-WHT Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., White, Steel | AG7PVJ D-100-HD-WHT-Assembled----€1,184.76
VESTIL D-100-HD-YEL Self Dumping Hopper, Heavy Duty, 1 cu. yd., 6000 Lb., Yellow, Steel | AG7PVK D-100-HD-YEL-Assembled----€1,184.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL D-25-HD-GRN-T Steel Heavy Duty Self Dumping Hopper, 1/4 Cubic Yard, 6000 lb Capacity, Green