VESTIL CST-PY-5X2PUA-R Polyurethane Rigid Caster, 5 x 2 Inch, 595 lb Capacity, Yellow/Gray

Item: DJ9TTW Model: CST-PY-5X2PUA-R
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Rigid Caster
Approval Drawing Required No
Assembled Depth 5"
Assembled Height 6 1/2"
Assembled Width 4"
Feature Non Marking For Good Floor Preservation

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)16.51
Ship length (cm)12.7
Ship width (cm)10.16

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CST-PY-5X2PUA-R Polyurethane Rigid Caster, 5 x 2 Inch, 595 lb Capacity, Yellow/Gray