VESTIL CB-5 Aluminum Round Cargo Bar, 88 Inch to 103 Inch Size, Silver | AG7PFJ

VESTIL CB-5 Aluminium Round Cargo Bar 88 Inch to 103 Inch, Silver

Item: AG7PFJ Model: CB-5
In Stock

Get it by Monday, Sep 29

€65.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Cargo Bar
Adjustment Method Ratchet
Color Silver
End Plate Height 2 3/8"
End Plate Width 4"
Material Aluminum
Max. Length 103"
Min. Length 88"
Pack Size 1
Service Height Range 88" to 103"
Service Range 88" to 103"
Tubing Shape Rounded
Tubing Size 1 1/2"
Approval Drawing Required No
Assembled Depth 4 1/4"
Assembled Height 3 1/2"
Assembled Width 89"
Feature Heavy Duty Cargo Bar Keeps Trailer Contents In Place To Eliminate Damaged Goods

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)7.62
Ship length (cm)228.6
Ship width (cm)10.16
HS code8479899899
Country of OriginCN

Product Variants

ProductModelMaterialPrice
VESTIL CB-7 Heavy Duty Aluminum Round Cargo Bar, 89 Inch to 104 Inch Size, Silver | AG7PFK CB-7Aluminum€58.21
VESTIL CB-7-S Heavy Duty Steel Round Tube Cargo Bar, 89 Inch to 104 Inch Size, Silver | AG7PFL CB-7-SSteel€61.38
VESTIL CB-PU-3 Steel Pick-Up Truck Cargo Bar, 40 Inch Size, Gray | AG7PGE CB-PU-3Steel€55.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CB-5 Aluminium Round Cargo Bar 88 Inch to 103 Inch, Silver
€65.69 /unit