VESTIL CART-2000-3240-FP Scissor Cart, DC Powered, 1000 Lb. Capacity, 48 x 24 Inch Size | CE3ARH

VESTIL CART-2000-3240-FP Steel Hydraulic Elevating Cart with Foot Pump 32 x 40 Inch 2000 lb Capacity, Blue

Item: CE3ARH Model: CART-2000-3240-FP
In Stock

Get it by Monday, Sep 29

€2,655.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Lift Cart
Capacity 2000 lbs.
Caster Dia. 5"
Caster Material Poly On Steel
Caster Width 2"
Color Blue
Frame Material Steel
Front Caster Dia. 5"
Front Caster Material Poly On Steel
Height 39"
Includes Includes (2) Rigid Casters With 2" Width, And (2) Swivel Casters With Brakes With 2" Width
Length 64 14/25"
Lowered Height 15"
Material Decal, Label
Max. Height 39"
Max. Travel Distance 24"
Min. Height 15"
Number Of Casters 4
Operation Type Foot Operated
Platform Length 40.38"
Platform Material Steel
Platform Width 32.38"
Power Source Manual
Raised Height 39"
Rear Caster Dia. 5"
Rear Caster Material Poly On Steel
Width 32 1/2"
Approval Drawing Required No
Assembled Depth 64 9/16"
Assembled Height 39"
Assembled Width 32 1/2"
Feature Open Design Allows Loading/Unloading From 3 Sides

Shipping Info:

Ship weight (kg) 198
Ship height (cm)99.06
Ship length (cm)163.99
Ship width (cm)82.55
Country of OriginUS

Product Variants

ProductModelMaterialPlatform MaterialOverall WidthOverall HeightPlatform LengthPlatform WidthColorBatteries IncludedPrice
VESTIL CART-1000-LD Hydraulic Single Scissor Cart, 1000 Lb. Capacity, 63 Inch x 31.5 Inch Size | AG7PBC CART-1000-LDSteel-------€1,292.90
VESTIL CART-1000-TS Single Hydraulic Scissor Cart, 1000 Lb. Capacity, 32 Inch x 19.75 Inch Size | AG7PBK CART-1000-TSSteel-------€985.27
VESTIL CART-1500-D-TS Hydraulic Scissor Cart, 1500 Lb. Capacity, 47.5 Inch x 24 Inch Size | AG7PBN CART-1500-D-TSSteel-------€1,845.60
VESTIL CART-1750 Hydraulic One Scissor Cart, 1750 Lb. Capacity, 20 Inch x 39.5 Inch Size | AG7PBQ CART-1750Steel-------€1,523.08
VESTIL CART-200-ALUM Aluminium Elevating Cart, 220 Lb. Capacity, 15.75 Inch x 27 Inch Size | AG7PBY CART-200-ALUMAluminum-------€1,098.80
VESTIL CART-200-D Hydraulic Double Scissor Cart, 220 Lb. Capacity, 17.5 Inch x 27 Inch Size | AG7PBZ CART-200-DSteel-------€646.98
VESTIL CART-400 Hydraulic Scissor Cart, 400 Lb. Capacity, 27.5 Inch x 17.5 Inch Size | AG7PCM CART-400Steel-------€516.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL CART-2000-3240-FP Steel Hydraulic Elevating Cart with Foot Pump 32 x 40 Inch 2000 lb Capacity, Blue
€2,655.89 /unit