VESTIL BOL-G-24-3.5 STEEL PIPE SAFETY BOLLARD GARAGE 24 X 3-1/2 Inch BLACK | CY7MGN

VESTIL BOL-G-24-3.5 Steel 24 x 3.5 Inch Pipe Safety Bollard, Garage Black

Item: CY7MGN Model: BOL-G-24-3.5
In Stock

Get it by Monday, Sep 29

€94.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Approval Drawing Required No
Assembled Depth 8"
Assembled Height 24"
Assembled Width 8"
Base Thickness 1/4"
Bollard Material Steel
Certification Indicator D
Contains Hazardous Material Or Is Aerosol No
Feature Safety Bollard Is Used In Residential Garages
Installation Hardware Included No
Integrated Chain Slots No
Origin Criterion B
Removable Bollard Yes

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)60.96
Ship length (cm)20.32
Ship width (cm)20.32
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-G-24-3.5 Steel 24 x 3.5 Inch Pipe Safety Bollard, Garage Black
€94.04 /unit