VESTIL BOL-42-8.5-GYSG STEEL PIPE SAFETY BOLLARD 42 Inch x 8.5 Inch GRAY | CY7LNC

VESTIL BOL-42-8.5-GYSG Steel Pipe Safety Bollard, 42 x 8-1/2 Inch Gray Semi Gloss

Item: CY7LNC Model: BOL-42-8.5-GYSG
In Stock

Get it by Monday, Sep 29

€180.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Approval Drawing Required No
Assembled Depth 10"
Assembled Height 70"
Assembled Width 10"
Base Thickness 3/8"
Bollard Material Steel
Certification Indicator D
Color Family Gray Semi Gloss
Contains Hazardous Material Or Is Aerosol No
Feature Safety Pipe Design Can Be Used Either Inside Or Out
Gauge 8" SCH 10
Height 70"
Installation Hardware Included No
Integrated Chain Slots No
Origin Criterion B
Removable Bollard Yes
Wall Thickness 0.134"

Shipping Info:

Ship weight (kg) 32.4
Ship height (cm)177.8
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelOutside Dia.ColorHeightInside Dia.Cap MaterialBase LengthBase WidthMaterialPrice
VESTIL BOL-48-4.5-BK STEEL PIPE SAFETY BOLLARD 48 Inch x 4.5 Inch BLACK | CY7KMD BOL-48-4.5-BK4 1/2"Black48"4 1/4"Plastic8"8"Steel€191.80
VESTIL BOL-36-2-SL STEEL PIPE SAFETY BOLLARD 36 Inch x 1.75 Inch SLVR | CY7KMY BOL-36-2-SL-------Steel€86.49
VESTIL BOL-42-6.5-RED STEEL PIPE SAFETY BOLLARD 42 Inch x 6.5 Inch RED | CY7KNE BOL-42-6.5-RED6 5/8"Red42"6 1/4"Steel8"8"Steel€266.05
VESTIL BOL-36-5.5-BU STEEL PIPE SAFETY BOLLARD 36 Inch x 5.5 Inch BLUE | CY7KNU BOL-36-5.5-BU-------Steel€152.20
VESTIL BOL-48-2-OR STEEL PIPE SAFETY BOLLARD 48 Inch x 1.75 Inch ORNG | CY7KNV BOL-48-2-OR1 3/4"Orange48"1 1/2"Plastic4"4"Steel€133.64
VESTIL BOL-36-2-WT STEEL PIPE SAFETY BOLLARD 36 Inch x 1.75 Inch WHTE | CY7KPW BOL-36-2-WT1 1/2"White36"1 3/4"Plastic4"4"Steel€86.49
VESTIL BOL-48-8.5-GYSG STEEL PIPE SAFETY BOLLARD 48 Inch x 8.5 Inch GRAY | CY7KPZ BOL-48-8.5-GYSG-------Steel€274.71

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL BOL-42-8.5-GYSG Steel Pipe Safety Bollard, 42 x 8-1/2 Inch Gray Semi Gloss
€180.23 /unit