VESTIL AHSN-8-15-12-TLC Steel Knock-Down Adj Ht Gantry Crane with Total Locking Phenolic Caster, 15 x 12 ft, 8000 lb Capacity, Blue

Item: DB9ZTQ Model: AHSN-8-15-12-TLC
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Gantry Crane
Approval Drawing Required No
Assembled Depth 180"
Assembled Height 155 7/16"
Assembled Width 76 1/4"
Feature Knockdown Unit, Assembly Required

Shipping Info:

Ship weight (kg) 490.95

Product Variants

ProductModelMaterialPrice
AHS-4-15-10-PNU--
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHSN-8-15-12-TLC Steel Knock-Down Adj Ht Gantry Crane with Total Locking Phenolic Caster, 15 x 12 ft, 8000 lb Capacity, Blue