VESTIL AHSN-6-15-16-TLC Steel Knock-Down Adj Ht Gantry Crane with Total Locking Phenolic Caster, 15 x 16 ft, 6000 lb Capacity, Blue

Item: DB7KXT Model: AHSN-6-15-16-TLC
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Gantry Crane
Approval Drawing Required No
Assembled Depth 180"
Assembled Height 203 1/16"
Assembled Width 88"
Feature Knockdown Unit, Assembly Required

Shipping Info:

Ship weight (kg) 544.05

Product Variants

ProductModelMaterialPrice
AHS-4-15-10-PNU--
RFQ

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VESTIL AHSN-6-15-16-TLC Steel Knock-Down Adj Ht Gantry Crane with Total Locking Phenolic Caster, 15 x 16 ft, 6000 lb Capacity, Blue