VERMONT GAGE 911384750 Class ZZ Pin Gage, Black Guard, Plus, 0.8475 Inch Size | BG7QJV

VERMONT GAGE 911384750 Pin Gage, Class ZZ, Go, BG, 0.8475 Inch Size

Item: BG7QJV Model: 911384750
In Stock

Get it by Monday, Sep 29

€10.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Pin Gage
Accuracy 0.0002"
Direction Of Tolerance Go Plus
Number Of Pins 1
Size 0.8475"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)2.16
Ship width (cm)2.16
Country of OriginUS

Product Variants

ProductModelFinishGauge TypeMaterialToleranceOverall LengthPrice
VERMONT GAGE 911100400 Class ZZ Pin Gage, Black Guard, Plus, 0.004 Inch Size | BG7NUQ 911100400Black Oxide-Tool Steel--€7.58
RFQ
VERMONT GAGE 911100500 Class ZZ Pin Gage, Black Guard, Plus, 0.005 Inch Size | BG7NUR 911100500Black Oxide-Tool Steel--€7.58
VERMONT GAGE 911100600 Class ZZ Pin Gage, Black Guard, Plus, 0.006 Inch Size | BG7NUT 911100600Black Oxide-Tool Steel--€7.58
VERMONT GAGE 911100700 Class ZZ Pin Gage, Black Guard, Plus, 0.007 Inch Size | BG7NUU 911100700Black Oxide-Tool Steel--€7.58
VERMONT GAGE 911100800 Class ZZ Pin Gage, Black Guard, Plus, 0.008 Inch Size | BG7NUV 911100800Black Oxide-Tool Steel--€7.58
VERMONT GAGE 911100900 Class ZZ Pin Gage, Black Guard, Plus, 0.009 Inch Size | BG7NUW 911100900Black Oxide-Tool Steel--€7.58
VERMONT GAGE 911195300 Class ZZ Pin Gage, Black Guard, Plus, 0.953 Inch Size | BG7NUX 911195300-Go Plus-0.0002"2"€10.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 911384750 Pin Gage, Class ZZ, Go, BG, 0.8475 Inch Size
€10.40 /unit