VERMONT GAGE 141296940 Class X NoGo Plug Gage, 0.9694 Inch Size | BG9WPB

VERMONT GAGE 141296940 Plug Gage, Class X, NoGo, Steel, 0.9694 Inch Size

Item: BG9WPB Model: 141296940Cross Ref: 49NJ52
In Stock

Get it by Monday, Sep 29

€23.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plug Gage
Diameter 0.969"
Diameter Increment 0.0"
Diameter Range 0.7601" to 1"
Diameter Sub-range 0.9651" to 0.97"
Dimension Type Inch
Finish Uncoated
Gauge Type No Go Minus
Hardness Rc 60/65
Included Certification Certificate Of Accuracy With Nist Traceability
Long Form Calibration Certificate No
Material Steel
Overall Length 2"
Tolerance 0.0"
Standards ISO 17025

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.08
Ship length (cm)2.46
Ship width (cm)2.46
Country of OriginUS

Product Variants

ProductModelToleranceFinishDimension TypeOverall LengthMaterialLong Form Calibration CertificatePrice
VERMONT GAGE 141200000 Class X NoGo Plug Gage, 1 Inch Size | BG9BHK 141200000-Uncoated-2"--€23.17
VERMONT GAGE 141200400 Class X NoGo Plug Gage, 0.0040 Inch Size | BG9BHL 1412004000.00004"Uncoated-2"Steel-€22.09
VERMONT GAGE 141200410 Class X NoGo Plug Gage, 0.0041 Inch Size | BG9BHM 1412004100.00004"Uncoated-2"Steel-€22.09
VERMONT GAGE 141200420 Class X NoGo Plug Gage, 0.0042 Inch Size | BG9BHN 1412004200.00004"Uncoated-2"Steel-€22.09
VERMONT GAGE 141200430 Class X NoGo Plug Gage, 0.0043 Inch Size | BG9BHP 141200430------€22.09
VERMONT GAGE 141200440 Class X NoGo Plug Gage, 0.0044 Inch Size | BG9BHQ 1412004400.00004"Uncoated-2"Steel-€22.09
VERMONT GAGE 141200450 Class X NoGo Plug Gage, 0.0045 Inch Size | BG9BHR 1412004500.00004"Uncoated-2"Steel-€22.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141296940 Plug Gage, Class X, NoGo, Steel, 0.9694 Inch Size
€23.17 /unit