VERMONT GAGE 141182830 Class X Go Plug Gage, 0.8283 Inch Size | BG8YBU

VERMONT GAGE 141182830 Plug Gage, Class X, Go, Steel, 0.8283 Inch Size

Item: BG8YBU Model: 141182830Cross Ref: 49HP27
In Stock

Get it by Monday, Sep 29

€23.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plug Gage
Diameter Increment 0.0001"
Dimension Type Inch
Long Form Calibration Certificate No
Standards ISO 17025

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)2.11
Ship width (cm)2.11
Country of OriginUS

Product Variants

ProductModelToleranceGauge TypeFinishDimension TypeOverall LengthMaterialLong Form Calibration CertificatePrice
VERMONT GAGE 141100000 Class X Go Plug Gage, 1 Inch Size | BG8FNC 141100000-Go PlusUncoated-2"--€23.17
VERMONT GAGE 141100400 Class X Go Plug Gage, 0.0040 Inch Size | BG8FND 1411004000.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100410 Class X Go Plug Gage, 0.0041 Inch Size | BG8FNE 1411004100.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100420 Class X Go Plug Gage, 0.0042 Inch Size | BG8FNF 1411004200.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100430 Class X Go Plug Gage, 0.0043 Inch Size | BG8FNG 141100430-------€22.09
VERMONT GAGE 141100440 Class X Go Plug Gage, 0.0044 Inch Size | BG8FNH 1411004400.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100450 Class X Go Plug Gage, 0.0045 Inch Size | BG8FNJ 1411004500.00004"Go PlusUncoated-2"Steel-€22.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141182830 Plug Gage, Class X, Go, Steel, 0.8283 Inch Size
€23.17 /unit