VERMONT GAGE 141132290 Class X Go Plug Gage, 0.3229 Inch Size | BG8MND

VERMONT GAGE 141132290 Plug Gage, Class X, Go, Steel, 0.3229 Inch Size

Item: BG8MND Model: 141132290Cross Ref: 49GT35
In Stock

Get it by Monday, Sep 29

€14.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Plug Gage
Diameter 0.323"
Diameter Increment 0.0"
Diameter Range 0.2811" to 0.406"
Diameter Sub-range 0.3201" to 0.325"
Dimension Type Inch
Finish Uncoated
Gauge Type Go Plus
Hardness Rc 60/65
Included Certification Certificate Of Accuracy With Nist Traceability
Long Form Calibration Certificate No
Material Steel
Overall Length 2"
Tolerance 0.0"
Standards ISO 17025

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)5.08
Ship length (cm)0.81
Ship width (cm)0.81
Country of OriginUS

Product Variants

ProductModelToleranceGauge TypeFinishDimension TypeOverall LengthMaterialLong Form Calibration CertificatePrice
VERMONT GAGE 141100000 Class X Go Plug Gage, 1 Inch Size | BG8FNC 141100000-Go PlusUncoated-2"--€23.17
VERMONT GAGE 141100400 Class X Go Plug Gage, 0.0040 Inch Size | BG8FND 1411004000.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100410 Class X Go Plug Gage, 0.0041 Inch Size | BG8FNE 1411004100.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100420 Class X Go Plug Gage, 0.0042 Inch Size | BG8FNF 1411004200.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100430 Class X Go Plug Gage, 0.0043 Inch Size | BG8FNG 141100430-------€22.09
VERMONT GAGE 141100440 Class X Go Plug Gage, 0.0044 Inch Size | BG8FNH 1411004400.00004"Go PlusUncoated-2"Steel-€22.09
VERMONT GAGE 141100450 Class X Go Plug Gage, 0.0045 Inch Size | BG8FNJ 1411004500.00004"Go PlusUncoated-2"Steel-€22.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VERMONT GAGE 141132290 Plug Gage, Class X, Go, Steel, 0.3229 Inch Size
€14.73 /unit