VELVAC 705104 Black Ribbed Back Mirror | AB9UAN 2FAE6

VELVAC 705104 Black Ribbed Back Mirror

Item: AB9UAN Model: 705104Cross Ref: 2FAE6
7 In Stock

Ships within 2 days via

€26.39 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Black Ribbed Back Mirror
Height 6 1/2"
Length 16"
Material Steel
Shape Rectangle

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)4.57
Ship length (cm)51.31
Ship width (cm)18.8
HS code7009100000
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELVAC 705104 Black Ribbed Back Mirror
€26.39 /unit