VELP SCIENTIFIC F202A0280 Vortex Mixer, Vortex Mixer, 0 to 3000 rpm, Std Plug - Lab Equipment, 50/60 | CU7QZA 56LL03

VELP SCIENTIFIC F202A0280 Vortex Mixer, Vortex Mixer, 0 to 3000 rpm, Std Plug - Lab Equipment, 50/60

Item: CU7QZA Model: F202A0280Cross Ref: 56LL03
7 In Stock

Ships within 2 days via

€496.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vortex Mixer
Hz 50/60 Hz
Movement Type Vortex
Overall Depth 6 1/2"
Overall Height 5 1/8"
Overall Width 5 7/8"
Plug Style Standard
Speed Range 0-3000 RPM
Voltage 100-240V

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)12.95
Ship length (cm)16.51
Ship width (cm)14.99
Country of OriginIT

Product Variants

ProductModelWattageMaterialPrice
VELP SCIENTIFIC F105A0108 Flocculators, 10 to 300 rpm, 4 x 1000 mL, Std Plug Lab Equipment, 50/60 | CU7QXW 56LK66 F105A010811 WMetal€3,036.87
VELP SCIENTIFIC F105A0109 Flocculators, 10 to 300 rpm, 6 x 1000 mL, Std Plug Lab Equipment, 50/60 | CU7QXX 56LK67 F105A010919 WMetal€3,438.21
VELP SCIENTIFIC F105A0112 Flocculators, 10 to 300 rpm, 6 x 1000 mL, Std Plug Lab Equipment, 50/60 | CU7QXY 56LK63 F105A0112-Metal€4,128.08
VELP SCIENTIFIC F105A0117 Portable Flocculator, 20 To 200 Rpm, 4 x 1000 Ml, Std Plug - Lab Equipment, 50/60 | CU7QXZ 56LK64 F105A0117--€2,353.54
VELP SCIENTIFIC F105A0111 Flocculators, 10 to 300 rpm, 4 x 1000 mL, Std Plug Lab Equipment, 50/60 | CU7QYA 56LK62 F105A011118 W-€3,383.47
VELP SCIENTIFIC SA202A0280 Vortex Mixer, Vortex Mixer, 0 to 3000 rpm, Std Plug - Lab Equipment, 50/60 | CU7QYX 56LL04 SA202A028015 W-€652.38
VELP SCIENTIFIC F202A0176 Vortex Mixer, Vortex Mixer, 0 to 3000 rpm, Std Plug - Lab Equipment, 50/60 | CU7QYY 56LL01 F202A017615 W-€415.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELP SCIENTIFIC F202A0280 Vortex Mixer, Vortex Mixer, 0 to 3000 rpm, Std Plug - Lab Equipment, 50/60
€496.48 /unit