VELCRO 190911 Reclosable Fastener Loop 3/4 x 25 Yard Black | AE3YAV 5GTP6

VELCRO 190911 Reclosable Fastener Loop 3/4 x 25 Yard Black

Item: AE3YAV Model: 190911Cross Ref: 5GTP6
7 In Stock

Ships within 2 days via

€76.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Reclosable Fastener
Adhesive Type Acrylic
Backing Material Nylon
Color Black
Flame Retardant No
Hook And Loop Type Loop
Length 25 yd.
Shape Roll
Shear Strength 14 lbf./sq. in.
Width 3/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.18
Ship length (cm)27.94
Ship width (cm)27.94
HS code5806102400
Country of OriginUS

Product Details:

    • Characteristics: High Temperature, High Strength, Pressure Sensitive, Long Lasting Nylon

Product Variants

ProductModelMPNPrice
VELCRO 195472 Reclosable Fastener Hook 1/2 x 25 Yard White | AE3YAH 5GTN5 195472195472€69.70
VELCRO 195773 Reclosable Fastener Loop 1/2 x 25 Yard White | AE3YAJ 5GTN6 195773195773€69.70
VELCRO 196802 Reclosable Fastener Hook 1/2 x 25 Yard Black | AE3YAK 5GTN7 196802196802€64.07
VELCRO 196256 Reclosable Fastener Loop 1/2 x 25 Yard Black | AE3YAL 5GTN8 196256196256€64.07
VELCRO 190873 Reclosable Fastener Hook 5/8 x 25 Yard White | AE3YAM 5GTN9 190873190873€67.40
VELCRO 190821 Reclosable Fastener Loop 5/8 x 25 Yard White | AE3YAN 5GTP0 190821190821€67.40
VELCRO 190882 Reclosable Fastener Hook 5/8 x 25 Yard Black | AE3YAP 5GTP1 190882190882€67.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VELCRO 190911 Reclosable Fastener Loop 3/4 x 25 Yard Black
€76.48 /unit