VEE GEE MDX-201 Digital Refractometer, Hand-Held, 0% To 28% Range, Auto Temp Compensation | CU7QPX 48ME42

VEE GEE MDX-201 Digital Refractometer, Hand-Held, 0% To 28% Range, Auto Temp Compensation

Item: CU7QPX Model: MDX-201Cross Ref: 48ME42
7 In Stock

Ships within 2 days via

€652.83 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Digital Refractometer
Automatic Temp. Compensation Yes
Features 15 Repeatable Readings With Average, Atc, Easy Clean, Plastic Construction, Removable Hinged Prism Cover And Rubber Grip, Temperature Display°C And°F, Zero Calibrate With Water
Function Nacl, Nacl PPT, ND, Specific Gravity
Includes (4) Scales, Battery, Instruction Manual, Pipet, Plastic Carry Case
Length 4.812"
Range 0% to 28%
Type Hand Held
Width 2.156"
Specific Gravity - Maximum 1.217 sgU

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)2.82
Ship length (cm)12.22
Ship width (cm)5.48
Country of OriginCN

Product Variants

ProductModelTypeAccuracyResolutionWidthHeightFunctionAutomatic Temp. CompensationPrice
VEE GEE 43012 Refractometer Handheld 0-20 | AF3TYT 8CXU0 43012-------€242.92
VEE GEE 43036 Refractometer Handheld 0-100 | AF3TYV 8CXU2 43036-------€244.54
VEE GEE 43002 Refractometer Analog 0-32 | AF3UAZ 8CYA4 43002Brix+/-0.20.240 mm40 mmAqueous SolutionsYes€242.92
VEE GEE 43064 Analog Refractometer Client Freezing Point F 1.0 | AF4CER 8PKX6 43064-------€242.92
VEE GEE MDX-202 Digital Refractometer, Hand-Held, 0% To 100% Brix Range, Auto Temp Compensation | CU7QPV 48ME43 MDX-202-------€736.07
VEE GEE MDX-603F Digital Refractometer, Hand-Held, 0% To 100% Brix Range, Auto Temp Compensation, 1 Yr | CU7QPW 48ME48 MDX-603F-------€866.76
VEE GEE MDX-101 Digital Refractometer, Hand-Held, 0% To 50% Range, Auto Temp Compensation | CU7QPY 48ME39 MDX-101-------€655.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VEE GEE MDX-201 Digital Refractometer, Hand-Held, 0% To 28% Range, Auto Temp Compensation
€652.83 /unit