VALLEY CRAFT F89320 Trailer, 36 X 60 Flat Deck, Pneumatic Wheel, Ring & Pintle, Green | AJ8GQG

VALLEY CRAFT F89320 Trailer, Flat Deck, Pneumatic Wheel, Ring and Pintle, Green, 36 x 60 Inch Size

Item: AJ8GQG Model: F89320
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Trailer
Color Green
Deck Type Flat
Number Of Wheels 4
Wheel Size 12.5 ft. x 3 1/2"
Wheel Type Pneumatic
Width 36"

Shipping Info:

Country of OriginUS

Product Variants

ProductModelColorWidthLengthWheel TypeNumber Of WheelsLoad CapacityWheel SizePrice
VALLEY CRAFT F89319 Trailer, 36" X 60" Flat Deck, Mold On Wheel, Pin & Clevis, Green | AJ8GQH F89319Green36"-Mold On41000 lbs.--
RFQ
VALLEY CRAFT F89318 Trailer, 36" X 60" Flat Deck, Mold On Wheel, Ring & Pintle, Green | AJ8GQJ F89318Green36"60"Mold On41000 lbs.--
RFQ
VALLEY CRAFT F89317 Trailer, 48" X 72" Flat Deck, Pneumatic Wheel, Pin & Clevis, Green | AJ8GQK F89317Green48"72"Pneumatic41000 lbs.12.5 ft. x 3 1/2"-
RFQ
VALLEY CRAFT F89316 Trailer, 48" X 72" Flat Deck, Pneumatic Wheel, Ring & Pintle, Green | AJ8GQL F89316Green48"72"Pneumatic4-12.5 ft. x 3 1/2"-
RFQ
VALLEY CRAFT F89315 Trailer, 48" X 72" Flat Deck, Mold On Wheel, Pin & Clevis, Green | AJ8GQM F89315Green48"-Mold On4---
RFQ
VALLEY CRAFT F89314 Trailer, 48" X 72" Flat Deck, Mold On Wheel, Ring & Pintle, Green | AJ8GQN F89314Green48"72"Mold On41000 lbs.--
RFQ
VALLEY CRAFT F89312 Trailer, 36" X 60" Lip Up Deck, Pneumatic Wheel, Pin & Clevis, Green | AJ8GQP F89312Green36"60"Pneumatic4-12.5 ft. x 3 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALLEY CRAFT F89320 Trailer, Flat Deck, Pneumatic Wheel, Ring and Pintle, Green, 36 x 60 Inch Size