VALCOOL DRUM PROPORTIONER-35441 Coolant Mixer, 3.5 Gpm | CU7PXX 444C93

VALCOOL DRUM PROPORTIONER-35441 Coolant Mixer, 3.5 Gpm

Item: CU7PXX Model: DRUM PROPORTIONER-35441Cross Ref: 444C93
7 In Stock

Ships within 2 days via

€837.16 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Mixer
Application Coolant Mixing
Discharge Hose Material Plastic
Features Two-Button System, Wall Mount
Function Coolant Mixing, 2-Button System
Includes Metering Tip Kit, Plastic Tubing
Max. Flow Rate 3.5 GPM
Mounting Wall

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VALCOOL DRUM PROPORTIONER-35441 Coolant Mixer, 3.5 Gpm
€837.16 /unit