USA SEALING ZSPCR-473 Round Spacer, 1/4 Inch For Screw Size, Brass, Zinc Plated, 7/8 Inch Length | CU7MPT 61JU20

USA SEALING ZSPCR-473 Round Spacer, Brass, 7/8 In Lg., 1/2 In O.D., Zn Plated

Item: CU7MPT Model: ZSPCR-473Cross Ref: 61JU20
7 In Stock

Ships within 2 days via

€9.15 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Round Spacer
Color Silver
Finish Zinc Plated
Hardness Rockwell B55
Inside Dia. 0.252"
Inside Dia. Tolerance 0" to 0.01"
Length 7/8"
Material Brass
Outside Dia. 1/2"
Outside Dia. Tolerance -0.005" to +0.005"
Overall Length Tolerance -0.005" to +0.005"
Spacer Type Round Spacer
System Of Measurement Imperial
Tensile Strength 45000 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)2.24
Ship width (cm)1.27
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-473 Round Spacer, Brass, 7/8 In Lg., 1/2 In O.D., Zn Plated
€9.15 /unit