USA SEALING ZSPCR-325 Round Spacer, M2.5 For Screw Size, Stainless Steel, Plain, 5 mm Length, 2.7 mm Inside Dia | CU7MRP 61JR70

USA SEALING ZSPCR-325 Round Spacer, SS, 5mm Lg., 4.5mm O.D., Plain

Item: CU7MRP Model: ZSPCR-325Cross Ref: 61JR70
7 In Stock

Ships within 2 days via

€3.71 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Round Spacer
Color Silver
Display Qty 1
Finish Plain
Grade Grade 18-8
Hardness Rockwell B60
Inside Dia. 2.7 mm
Inside Dia. Tolerance -0.13 mm to +0.13 mm
Length 5 mm
Material Stainless Steel
Outside Dia. 4.5 mm
Outside Dia. Tolerance -0.13 mm to +0.13 mm
Overall Length Tolerance -0.13 mm to +0.13 mm
Spacer Type Round Spacer
System Of Measurement Metric
Tensile Strength 80000 psi

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.46
Ship length (cm)0.51
Ship width (cm)0.46
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING ZSPCR-325 Round Spacer, SS, 5mm Lg., 4.5mm O.D., Plain
€3.71 /unit