USA SEALING PS-EPVC-YL-3MMX12X12 Plastic Sheet, 0.118 Inch Plastic Thick, 12 Inch W x 12 Inch L, Yellow, 2 | CU7LTZ 806DT9

USA SEALING PS-EPVC-YL-3MMX12X12 Plastic Sheet, 0.118 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, Yellow

Item: CU7LTZ Model: PS-EPVC-YL-3MMX12X12Cross Ref: 806DT9
7 In Stock

Ships within 2 days via

€42.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sheet
Color Yellow
Corrosion And Chemical Resistance Excellent
Friction Coefficient Not Rated
Friction Rating Not Rated
Impact Strength 0.69 lbs.-ft./in.
Impact Strength Rating Not Rated
Machinability Excellent
Material Expanded PVC
Material Properties Digital Print
Max. Temp. 168°F
Min. Temp. Not Rated
Nominal Length 12"
Nominal Width 12"
Plastic Clarity Opaque
Plastic Hardness 55D
Plastic Hardness Rating Hard
Plastic Length 12"
Plastic Thickness 0.118"
Plastic Width 12"
Tensile Strength 2250 psi
Tensile Strength Rating Poor
Uv Resistant Yes
Wear Factor Not Rated

Shipping Info:

Ship weight (kg) 0.1665
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPlastic ThicknessPlastic LengthPlastic WidthTensile StrengthMax. Temp.Plastic HardnessCorrosion And Chemical ResistancePlastic Hardness RatingPrice
USA SEALING CPS-PP-WH-4MMX12X12 Plastic Sheet, 0.157 Inch Plastic Thick, 12 Inch W x 12 Inch L, White, 4 | CU7KVQ 806DK5 CPS-PP-WH-4MMX12X12-----Not Rated--€11.58
USA SEALING CPS-PP-BR-4MMX48X96 Plastic Sheet, 0.157 Inch Plastic Thick, 48 Inch W x 96 Inch L, 4000 psi Tensile Strength | CU7KVR 806DF8 CPS-PP-BR-4MMX48X96-----Not Rated--€105.29
USA SEALING PS-EPVC-GN-6MMX48X96 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch W x 96 Inch L, Green, 2 | CU7KVT 806DR8 PS-EPVC-GN-6MMX48X96--------€652.54
USA SEALING PS-EPVC-BK-6MMX48X48 Plastic Sheet, 0.236 Inch Plastic Thick, 48 Inch W x 48 Inch L, Black, 2 | CU7KVU 806DN7 PS-EPVC-BK-6MMX48X48--------€238.53
USA SEALING PS-EPVC-WH-13MMX48X48 Plastic Sheet, 0.512 Inch Plastic Thick, 48 Inch W x 48 Inch L, White, 2 | CU7KVV 806DY7 PS-EPVC-WH-13MMX48X48--------€452.90
USA SEALING PS-EPVC-WH-6MMX24X48 Plastic Sheet, 0.236 Inch Plastic Thick, 24 Inch W x 48 Inch L, White, 2 | CU7KVW 806DX1 PS-EPVC-WH-6MMX24X48--------€139.93
USA SEALING CPS-PP-BR-4MMX48X48 Plastic Sheet, 0.157 Inch Plastic Thick, 48 Inch W x 48 Inch L, 4000 psi Tensile Strength | CU7KVX 806DF7 CPS-PP-BR-4MMX48X48-----Not Rated--€75.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING PS-EPVC-YL-3MMX12X12 Plastic Sheet, 0.118 Inch Plastic Thick, 12 Inch Width x 12 Inch Length, Yellow
€42.27 /unit