USA SEALING BULK-WR-PC-9 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 92 ft, Off-White, 1 lb | CU7NGG 784R14

USA SEALING BULK-WR-PC-9 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 92 ft, Off-White, 1 lb

Item: CU7NGG Model: BULK-WR-PC-9Cross Ref: 784R14
7 In Stock

Ships within 2 days via

€75.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Welding Rod
Color Off White
For Maximum Material Thickness 3/16"
Grade Standard
Material Polycarbonate
Max. Operating Temp. 675°F
Min. Operating Temp. 660°F
Process Plastic Welding
Rod Dia. 0.188"
Rod Length 92 ft.
Rod Shape Round
Material Grade Standard

Shipping Info:

Ship weight (kg) 0.675

Product Variants

ProductModelMPNPrice
USA SEALING BULK-WR-PC-3 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 1, 890 ft, Off-White, 10 lb | CU7KXR 784R08 BULK-WR-PC-3BULK-WR-PC-3€687.96
USA SEALING BULK-WR-PC-4 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 2, 835 ft, Off-White, 15 lb | CU7KYF 784R09 BULK-WR-PC-4BULK-WR-PC-4€927.69
USA SEALING BULK-WR-PC-1 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 189 ft, Off-White, 1 lb | CU7NGC 784R06 BULK-WR-PC-1BULK-WR-PC-1€76.11
USA SEALING BULK-WR-PC-2 Plastic Welding Rod, Polycarbonate, Round, 1/8 Inch x 945 ft, Off-White, 5 lb | CU7NGD 784R07 BULK-WR-PC-2BULK-WR-PC-2€368.99
USA SEALING BULK-WR-PC-12 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 1, 380 ft, Off-White, 15 lb | CU7NGE 784R17 BULK-WR-PC-12BULK-WR-PC-12€927.69
USA SEALING BULK-WR-PC-10 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 460 ft, Off-White, 5 lb | CU7NGF 784R15 BULK-WR-PC-10BULK-WR-PC-10€353.32
USA SEALING BULK-WR-PC-11 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 920 ft, Off-White, 10 lb | CU7NGH 784R16 BULK-WR-PC-11BULK-WR-PC-11€678.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-WR-PC-9 Plastic Welding Rod, Polycarbonate, Round, 3/16 Inch x 92 ft, Off-White, 1 lb
€75.06 /unit