UNIWELD G30D-5 Lpf Gauge Type, 2-1/2 Inch Size | CD4UFE

UNIWELD G30D-5 Lpf Gauge Type, 2-1/2 Inch Size

Item: CD4UFE Model: G30D-5
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Manifold Gauge

Shipping Info:

Country of OriginUS

Product Variants

ProductModelConnection TypePrice
UNIWELD G10LAD Automotive Replacement Gauges, 2-1/2 Inch, 300 Psi | CD4TBX G10LAD--
RFQ
UNIWELD G9LAD Automotive Replacement Gauges, 2-1/2 Inch, 0-500 Psi | CD4TCA G9LAD--
RFQ
UNIWELD G10LD-5 Lpf Gauge Type, 2-1/2 Inch Size | CD4UEN G10LD-5--
RFQ
UNIWELD G29D Lpf Gauge Type, 2-1/2 Inch Size | CD4UEP G29D--
RFQ
UNIWELD G29D-1 Lpf Gauge Type, 2-1/2 Inch Size | CD4UEQ G29D-1--
RFQ
UNIWELD G29D-5 Lpf Gauge Type, 2-1/2 Inch Size | CD4UER G29D-5--
RFQ
UNIWELD G29LD Lpf Gauge Type, 2-1/2 Inch Size | CD4UET G29LD--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD G30D-5 Lpf Gauge Type, 2-1/2 Inch Size