UNITED SCIENTIFIC WGCC44 Wire Gauze Iron 4x4 Inch 24 Swg - Pack Of 10 | AF4YVB 9RAX3

UNITED SCIENTIFIC WGCC44 Wire Gauze Iron 4x4 Inch 24 Swg, 10PK

Item: AF4YVB Model: WGCC44Cross Ref: 9RAX3
7 In Stock

Ships within 2 days via

€13.57 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Wire Gauze
Length 4"
Material Iron
Wire Size 24 SWG

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)3.81
Ship length (cm)12.7
Ship width (cm)12.7
HS code7314190100
Country of OriginIN

Product Variants

ProductModelMPNPkg. Qty.Price
UNITED SCIENTIFIC WGCC66 Wire Gauze Iron 6x6 Inch 24 Swg - Pack Of 10 | AF4GME 8VZP5 WGCC66WGCC6610€20.20
UNITED SCIENTIFIC WGCC55 Wire Gauze Iron 5x5 Inch 24 Swg - Pack Of 10 | AF4KYG 8ZJ09 WGCC55WGCC5510€16.62

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SCIENTIFIC WGCC44 Wire Gauze Iron 4x4 Inch 24 Swg, 10PK
€13.57 /pack