UNITED SCIENTIFIC TT9800-M Glass Test Tube With Rim 16 x 125mm Pk72 | AF4LBV 8ZRW5

UNITED SCIENTIFIC TT9800-M Glass Test Tube With Rim 16 x 125mm Pk72

Item: AF4LBV Model: TT9800-MCross Ref: 8ZRW5
7 In Stock

Ships within 2 days via

€65.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Test Tube With Rim
Capacity 16 mL
Color Clear
Length 125 mm
Material Borosilicate Glass
Outside Dia. 16 mm
Standards And Approvals None

Shipping Info:

Ship weight (kg) 1.4625
Ship height (cm)14.61
Ship length (cm)23.5
Ship width (cm)13.97
HS code7017905000
Country of OriginIN

Product Variants

ProductModelAutoclavableBody ColorBody MaterialCapacityBasic MaterialLengthMaterialOutside Dia.Pkg. Qty.Price
UNITED SCIENTIFIC TT9800-L Glass Test Tube With Rim 16 x 100mm Pk72 | AF3YWA 8FYD8 TT9800-LYesClear--Glass---1€59.62
UNITED SCIENTIFIC TT9800-N Glass Test Tube With Rim 20 x 150mm Pk72 | AF3YWB 8FYD9 TT9800-NYesClear--Glass---1€91.52
UNITED SCIENTIFIC TT9800-H Glass Test Tube With Rim 25 x 150mm Pk72 | AF3YWC 8FYE0 TT9800-HYesClear--Glass---1€108.41
UNITED SCIENTIFIC TT9820-A Glass Test Tube Without Rim 10 x 75mm Pk72 | AF3YWD 8FYE1 TT9820-AYesClear--Glass---72€31.89
UNITED SCIENTIFIC TT9820-G Glass Test Tube No Rim 18 x 150mm Pk72 | AF3YWE 8FYE2 TT9820-GYesClear--Glass---1€67.76
UNITED SCIENTIFIC TT9820-F Glass Test Tube No Rim 16 x 100mm Pk72 | AF4BBH 8NHP1 TT9820-FYesClear--Glass---1€55.39
UNITED SCIENTIFIC TT9800-A Glass Test Tube With Rim 10 x 75mm Pk72 | AF4DQC 8RUZ2 TT9800-AYesClear--Glass---1€29.85

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SCIENTIFIC TT9800-M Glass Test Tube With Rim 16 x 125mm Pk72
€65.09 /unit