ULTRATECH 2852 Containment Sump, 650 Gal. Capacity, Black | CM8ALK

ULTRATECH 2852 Containment Sump, 650 Gal. Capacity, Black

Item: CM8ALK Model: 2852Cross Ref: 53CN44
In Stock

Get it by Monday, Sep 29

€1,741.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Containment Sump
Color Black
Covered/uncovered Uncovered
Dimensions 102" x 72" x 24"
Drain Included No
For Container Type Horizontal Tanks
For Number Of 55 Gal. Drums 1
For Use With Container Type/spill Capacity Horizontal Tank 650 Gal Capacity
For Use With Standard Fork No
Forklift Pockets No Pocket
Indoor/outdoor Outdoor
Material Polyethylene
Opening Type No Doors
Recycled Content (%) No Recycled Content
Spill Containment Opening Type No Cover
Standards EPA 40 CFR 264.175, SPCC

Shipping Info:

Ship weight (kg) 29.25
Country of OriginUS

Product Variants

ProductModelSpill CapacityLengthWidthHeightPrice
ULTRATECH 2850 Containment Sump, 400 Gal. Capacity, Black | CM8ALH 2850400 gal.---€1,772.10
ULTRATECH 2851 Containment Sump, With 3/4 Inch Drain, 400 Gal. Capacity, Black | CM8ALJ 2851400 gal.---€1,378.05
ULTRATECH 2853 Containment Sump, With 3/4 Inch Drain, 650 Gal. Capacity, Black | CM8ALL 2853650 gal.---€1,684.81
ULTRATECH 2854 Containment Sump, 1150 Gal. Capacity, Black | CM8ALM 28541150 gal.162"78"24"€3,133.49
ULTRATECH 2855 Containment Sump, With 3/4 Inch Drain, 1150 Gal. Capacity, Black | CM8ALN 28551150 gal.---€2,746.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 2852 Containment Sump, 650 Gal. Capacity, Black
€1,741.97 /unit