ULTRA-DEX USA WNMG 332 UD21 Carbide Insert | AH3UEF 33MW75

ARCH CUTTING TOOLS WNMG 332 UD21 Carbide Insert

Item: AH3UEF Model: WNMG 332 UD21Cross Ref: 33MW75
7 In Stock

Ships within 2 days via

€15.75 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carbide Insert
Ansi Number WNMG 332 UD21
Coating TiAlN
Cutting Direction Neutral
Grade Grade UD21
Inscribed Circle 3/8"
Insert Shape Trigon
Insert Size 332
Insert Thickness 0.188"
Iso Number 60408
Mounting Hole Dia. 0.15"
Mounting Style Clamp And Lock Pin
No. Of Edges 3
Nose Radius 0.031"
Rake Negative
Style WNMG

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelPrimary Material ApplicationCorner RadiusInsert Holding TypeCutting ApplicationIncluded AngleChip-breakerInsert StylePrice
ULTRA-DEX USA WNMG 331 UD21 Carbide Insert | AH3UEC 33MW72 WNMG 331 UD21Cast Iron1/64"Straight HoleBoring, Turning80°YesWNMG€15.75
ULTRA-DEX USA WNMG 331 UD51 Carbide Insert | AH3UED 33MW73 WNMG 331 UD51Steel1/64"Straight HoleBoring, Turning80°YesWNMG€15.75
ULTRA-DEX USA WNMG 331 UD52 Carbide Insert | AH3UEE 33MW74 WNMG 331 UD52Nickel, Steel, Titanium1/64"Straight HoleBoring, Turning80°YesWNMG€15.75
ULTRA-DEX USA WNMG 332 UD51 Carbide Insert | AH3UEG 33MW76 WNMG 332 UD51Steel1/32"Straight HoleBoring, Turning80°YesWNMG€15.75
ULTRA-DEX USA WNMG 332 UD52 Carbide Insert | AH3UEH 33MW77 WNMG 332 UD52Nickel, Steel, Titanium1/32"Straight HoleBoring, Turning80°YesWNMG€15.75
ULTRA-DEX USA WNMG 431 UD21 Carbide Insert | AH3UEJ 33MW78 WNMG 431 UD21Cast Iron1/64"Straight HoleBoring, Turning80°YesWNMG€20.33
ULTRA-DEX USA WNMG 431 UD51 Carbide Insert | AH3UEL 33MW80 WNMG 431 UD51Steel1/64"Straight HoleBoring, Turning80°YesWNMG€20.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS WNMG 332 UD21 Carbide Insert
€15.75 /unit