ULTRA-DEX USA WCMT 32.52 UD2 Carbide Insert | AH3UCV 33MW42

ARCH CUTTING TOOLS WCMT 32.52 UD2 Carbide Insert

Item: AH3UCV Model: WCMT 32.52 UD2Cross Ref: 33MW42
7 In Stock

Ships within 2 days via

€23.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Carbide Insert
Ansi Number WCMT 32.52 UD2
Coating Uncoated
Cutting Direction Neutral
Grade Grade UD2
Inscribed Circle 3/8"
Insert Shape Trigon
Insert Thickness 0.156"
Iso Number 06T308
Mounting Hole Dia. 0.173"
Mounting Style Screw Lock
No. Of Edges 3
Nose Radius 0.031"
Rake Positive
Style WCMT

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelPrimary Material ApplicationCorner RadiusInsert ShapeCutting DirectionCutting ApplicationIncluded AngleChip-breakerInsert StylePrice
ULTRA-DEX USA WCMT 1.210.5 UD2 Carbide Insert | AH3UBP 33MW14 WCMT 1.210.5 UD2All Materials0.008"--Boring, Turning80°YesWCMT€28.31
ULTRA-DEX USA WCMT 1.210.5 UD21 Carbide Insert | AH3UBQ 33MW15 WCMT 1.210.5 UD21Cast Iron0.008"--Boring, Turning80°YesWCMT€31.86
ULTRA-DEX USA WCMT 1.210.5 UD51 Carbide Insert | AH3UBR 33MW16 WCMT 1.210.5 UD51Steel0.008"--Boring, Turning80°YesWCMT€28.31
ULTRA-DEX USA WCMT 1.210.5 UD52 Carbide Insert | AH3UBT 33MW17 WCMT 1.210.5 UD52Nickel, Steel, Titanium0.008"--Boring, Turning80°YesWCMT€30.69
ULTRA-DEX USA WCMT 1.211 UD2 Carbide Insert | AH3UBU 33MW18 WCMT 1.211 UD2All Materials1/64"--Boring, Turning80°YesWCMT€29.69
ULTRA-DEX USA WCMT 1.211 UD21 Carbide Insert | AH3UBV 33MW19 WCMT 1.211 UD21Cast Iron1/64"--Boring, Turning80°YesWCMT€30.69
ULTRA-DEX USA WCMT 1.211 UD51 Carbide Insert | AH3UBW 33MW20 WCMT 1.211 UD51Steel1/64"--Boring, Turning80°YesWCMT€28.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS WCMT 32.52 UD2 Carbide Insert
€23.51 /unit