ULTRA-DEX USA SH24 STUCL3 Boring Bar | AH3WQG 33NL67

ARCH CUTTING TOOLS SH24 STUCL3 Boring Bar

Item: AH3WQG Model: SH24 STUCL3Cross Ref: 33NL67
7 In Stock

Ships within 2 days via

€447.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boring Bar
Ansi Number SH24 STUCL3
Cutting Angle -3°
Cutting Direction Left
Cutting Edge Angle -3°
Inscribed Circle 3/8"
Insert Shape Triangle
Lead Angle -3°
Min. Bore Dia. 1.968"
Mounting Style Screw Lock
Overall Length 1.496"
Rake Positive
Shank Material Steel
Style Chatter Free
Type Turning

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4
Ship length (cm)6.35
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelToolholder StyleInsert StyleInsert Clearance AngleInsert ShapeOverall LengthInsert Holding TypeInsert Inscribed CircleSide Cutting Edge AnglePrice
ULTRA-DEX USA SH16 SCLCL3 Boring Bar Chatter-Free Left 0.984 inch diameter | AH3TWX 33MU98 SH16 SCLCL3SCLCCCMT--Screw On3/8"-€387.54
ULTRA-DEX USA SH16 SCLCR3 Boring Bar | AH3WND 33NL18 SH16 SCLCR3SCLCCCMT--Screw On3/8"-€387.54
ULTRA-DEX USA SH16 SDNCL2 Boring Bar | AH3WNE 33NL19 SH16 SDNCL2SDNCDCMT--Screw On1/4"27.5°€387.54
ULTRA-DEX USA SH16 SDNCR2 Boring Bar | AH3WNF 33NL20 SH16 SDNCR2SDNCDCMT--Screw On1/4"27.5°€387.54
ULTRA-DEX USA SH16 SDUCL3 Boring Bar | AH3WNG 33NL21 SH16 SDUCL3SducDCMT--Screw On3/8"-€387.54
ULTRA-DEX USA SH16 SDUCR3 Boring Bar | AH3WNH 33NL22 SH16 SDUCR3SducDCMT--Screw On3/8"-€387.54
ULTRA-DEX USA SH16 SDXCL2 Boring Bar | AH3WNJ 33NL23 SH16 SDXCL2SdxcDCMT--Screw On1/4"€387.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS SH24 STUCL3 Boring Bar
€447.64 /unit