ULTRA-DEX USA MH32 NER4-CFT Boring Bar | AH3VYP 33NH03

ARCH CUTTING TOOLS MH32 NER4-CFT Boring Bar

Item: AH3VYP Model: MH32 NER4-CFTCross Ref: 33NH03
7 In Stock

Ships within 2 days via

€422.48 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boring Bar
Ansi Number MH32 NER4-CFT
Bar Dia. 2"
Cutting Angle -3°
Cutting Direction Right
Cutting Edge Angle -3°
Inscribed Circle 1/2"
Insert Shape Top Notch
Lead Angle -3°
Min. Bore Dia. 2 3/4"
Mounting Style Top Notch Clamp
Overall Length 1 5/8"
Rake Negative
Shank Material Steel
Style Chatter Free
Type Turning

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.08
Ship length (cm)6.68
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelInsert StyleToolholder StyleInsert Clearance AngleInsert ShapeOverall LengthCutting ApplicationInsert Holding TypeInsert Inscribed CirclePrice
ULTRA-DEX USA MH16 LSEL3-CFT Boring Bar | AH3VQY 33NF48 MH16 LSEL3-CFT---Triangle1 5/8"---€428.89
ULTRA-DEX USA MH16 LSER3-CFT Boring Bar | AH3VQZ 33NF49 MH16 LSER3-CFT---Triangle1 5/8"---€393.72
ULTRA-DEX USA MH16 MCLNL4-CFT Boring Bar | AH3VRA 33NF50 MH16 MCLNL4-CFTCNMGMcln--BoringClamp And Lock Pin1/2"€408.94
ULTRA-DEX USA MH16 MCLNR4-CFT Boring Bar | AH3VRB 33NF51 MH16 MCLNR4-CFTCNMGMcln--BoringClamp And Lock Pin1/2"€372.93
ULTRA-DEX USA MH16 MDUNL3-CFT Boring Bar | AH3VRC 33NF52 MH16 MDUNL3-CFTDNMGMdun--BoringClamp And Lock Pin3/8"€408.94
ULTRA-DEX USA MH16 MDUNR3-CFT Boring Bar | AH3VRD 33NF53 MH16 MDUNR3-CFTDNMGMdun--BoringClamp And Lock Pin3/8"€372.93
ULTRA-DEX USA MH16 MTUNR3-CFT Boring Bar | AH3VRE 33NF54 MH16 MTUNR3-CFTTNMGMtun--BoringClamp And Lock Pin3/8"€372.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS MH32 NER4-CFT Boring Bar
€422.48 /unit