ULTRA-DEX USA E06M SWLCR2 Boring Bar | AH3UZT 33NA94

ARCH CUTTING TOOLS E06M SWLCR2 Boring Bar

Item: AH3UZT Model: E06M SWLCR2Cross Ref: 33NA94
7 In Stock

Ships within 2 days via

€373.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boring Bar
Ansi Number E06M SWLCR2
Bar Dia. 3/8"
Cutting Angle -5°
Cutting Direction Right
Cutting Edge Angle -5°
Inscribed Circle 1/4"
Insert Shape Trigon
Lead Angle -5°
Min. Bore Dia. 0.46"
Mounting Style Screw Lock
Overall Length 6"
Rake Positive
Shank Material Carbide
Style Coolant Through
Type Turning

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.95
Ship length (cm)17.78
Ship width (cm)6.03
Country of OriginUS

Product Variants

ProductModelInsert StyleInsert Clearance AngleShank Dia.Overall LengthInsert ShapeCutting ApplicationInsert Holding TypeInsert Inscribed CirclePrice
ULTRA-DEX USA E02.5G SCLDL1.2 Boring Bar | AH3UXL 33NA42 E02.5G SCLDL1.2CDHB15°5/32"--BoringScrew On5/32"€318.98
ULTRA-DEX USA E02.5G SCLDR1.2 Boring Bar | AH3UXM 33NA43 E02.5G SCLDR1.2CDHB15°5/32"--BoringScrew On5/32"€318.98
ULTRA-DEX USA E03.5H SCLDL1.5 Boring Bar | AH3UXN 33NA44 E03.5H SCLDL1.5CDGW15°7/32"--BoringScrew On-€318.98
ULTRA-DEX USA E03.5H SCLDR1.5 Boring Bar | AH3UXP 33NA45 E03.5H SCLDR1.5CDGW15°7/32"--BoringScrew On-€318.98
ULTRA-DEX USA E03H SCLDL1.2 Boring Bar | AH3UXQ 33NA46 E03H SCLDL1.2---4"Diamond---€318.98
ULTRA-DEX USA E03H SCLDR1.2 Boring Bar | AH3UXR 33NA47 E03H SCLDR1.2CDHB15°---BoringScrew On5/32"€400.66
ULTRA-DEX USA E03H SWLCR1.2 Boring Bar | AH3UXT 33NA48 E03H SWLCR1.2WCMT---BoringScrew On5/32"€340.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS E06M SWLCR2 Boring Bar
€373.78 /unit