ULTRA-DEX USA C08J SCLPL2-312 Boring Bar | AH3URR 33MZ41

ARCH CUTTING TOOLS C08J SCLPL2-312 Boring Bar

Item: AH3URR Model: C08J SCLPL2-312Cross Ref: 33MZ41
7 In Stock

Ships within 2 days via

€369.60 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Boring Bar
Ansi Number C08J SCLPL2-312
Bar Dia. 1/2"
Cutting Angle -5°
Cutting Direction Left
Cutting Edge Angle -5°
Inscribed Circle 1/4"
Insert Shape Diamond
Lead Angle -5°
Min. Bore Dia. 3/5"
Mounting Style Screw Lock
Overall Length 4 1/2"
Rake Positive
Shank Material Carbide
Style Standard
Type Turning

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelCoolant FedInsert StyleInsert Clearance AngleShank Dia.Toolholder StyleOverall LengthInsert ShapeCutting ApplicationPrice
ULTRA-DEX USA A04G SCLDL1.5 Boring Bar | AH3UEZ 33MW92 A04G SCLDL1.5Coolant ThroughCDGW15°----Boring€130.48
ULTRA-DEX USA A04G SCLDL1.5-172 Boring Bar | AH3UFA 33MW93 A04G SCLDL1.5-172Coolant ThroughCDGW15°----Boring€130.48
ULTRA-DEX USA A04G SCLDR1.5 Boring Bar | AH3UFB 33MW94 A04G SCLDR1.5Coolant ThroughCDGW15°----Boring€130.48
ULTRA-DEX USA A04G SCLDR1.5-172 Boring Bar | AH3UFC 33MW95 A04G SCLDR1.5-172Coolant ThroughCDGW15°----Boring€130.48
ULTRA-DEX USA A04G STUCL1.2 Boring Bar | AH3UFD 33MW96 A04G STUCL1.2Coolant ThroughTCMT----Boring€130.48
ULTRA-DEX USA A04G STUCL1.2-172 Boring Bar | AH3UFE 33MW97 A04G STUCL1.2-172Coolant ThroughTCMT----Boring€130.48
ULTRA-DEX USA A04G STUCR1.2 Boring Bar | AH3UFF 33MW98 A04G STUCR1.2Coolant ThroughTCMT----Boring€130.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS C08J SCLPL2-312 Boring Bar
€369.60 /unit