ULLMAN DEVICES B-2R Inspection Mirror Replacement 2 Inch Length | AH8LHA 38VY47

ULLMAN DEVICES B-2R Inspection Mirror Replacement 2 Inch Length

Item: AH8LHA Model: B-2RCross Ref: 38VY47
7 In Stock

Ships within 2 days via

€1.81 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Inspection Mirror
Length 2"
Material Glass
Mirror Size 1" x 2"
Number Of Pieces 1
Shape Oval
Type Replacement

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.25
Ship length (cm)7.62
Ship width (cm)3.05
Country of OriginUS

Product Variants

ProductModelHandle MaterialShapeLengthBase TypeMaterialSwivel TypeNumber Of PiecesGrip TypePrice
ULLMAN DEVICES HTE-2LT Inspection Mirror Led 1-3/8 x 6-1/2 To 35 | AA7ZTL 16W187 HTE-2LTRubber--Lighted-Swivel--€31.05
ULLMAN DEVICES HTC-2LT Inspection Mirror 2-3/8 x 6-1/2 To 36-3/8 | AA7ZTM 16W188 HTC-2LTRubber--Lighted-Swivel--€27.23
ULLMAN DEVICES HTS-2LT Inspection Mirror 3-3/8 x 6-1/2 To 29-1/2 | AA7ZTN 16W189 HTS-2LTRubber--Lighted-Swivel--€37.00
ULLMAN DEVICES HTK-2LT Inspection Mirror 2.25 x 3.5 x 6.75-30.25 L | AA7ZTP 16W190 HTK-2LTRubber--Lighted-Swivel--€33.20
ULLMAN DEVICES E-2TM Telescoping Inspection Mirror 1-1/4 Inch | AF6GZN 19LZ10 E-2TM---Magnetic----€18.51
ULLMAN DEVICES A-2 Inspection Mirror Fixed Shaft 7-1/2 Inch Length | AH8LGY 38VY45 A-2Vinyl--Standard----€11.71
ULLMAN DEVICES B-2 Inspection Mirror Fixed Shaft 8-1/2 Inch Length | AH8LGZ 38VY46 B-2Vinyl--Standard----€11.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULLMAN DEVICES B-2R Inspection Mirror Replacement 2 Inch Length
€1.81 /unit