TSUBAKI C2060HASSK1CL Connecting Roller Link Double Pitch | AB4JHM 1YFX6

TSUBAKI C2060HASSK1CL Connecting Roller Link Double Pitch

Item: AB4JHM Model: C2060HASSK1CLCross Ref: 1YFX6
7 In Stock

Ships within 2 days via

€98.51 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Connecting Roller Chain Link
Connecting End To Center Line 0.652"
Inside Pin Dia. 0.234"
Length 1 1/2"
Lubrication SAE 10 To SAE 50
Material Stainless Steel
Max. Allowable Load 1410 lbs.
Outside Pin Dia. 0.234"
Overall Width 1.225"
Pin Length 1.225"
Pin Link Plate Thickness 0.677"
Pin Type Riveted
Pitch 1 1/2"
Rivet End To Center Line 0.573"
Roller Dia. 0.469"
Roller Link Plate Height 0.677"
Temp. Range -40°F to +750°F
Tensile Strength 9040 lbs.-in.
Width Between Roller Link Plates 1/2"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)3.3
Ship length (cm)3.81
Ship width (cm)3.11
HS code7315190000
Country of OriginJP

Product Variants

ProductModelFinishMaterialRoller Dia.Ansi Chain SizeTemp. RangeTensile StrengthLengthChain Overall WidthPkg. Qty.Price
TSUBAKI C2060HSA1CL Connecting Roller Link Double Pitch | AB3MUB 1UFR7 C2060HSA1CLPlain------1.225"1€22.14
TSUBAKI C2060HSA2CL Connecting Roller Link Double Pitch | AB3MUD 1UFR9 C2060HSA2CLPlain------1.225"1€22.14
TSUBAKI C2060HSK1CL Connecting Roller Link Double Pitch | AB3MUF 1UFT2 C2060HSK1CLPlain------1.225"1€28.86
TSUBAKI C2060HSK2CL Connecting Roller Link Double Pitch | AB3MUH 1UFT4 C2060HSK2CLPlain------1.225"1€28.86
TSUBAKI C2060HASSA1CL Connecting Roller Link Double Pitch | AB3MUK 1UFT6 C2060HASSA1CLPlain------1.225"1€86.72
TSUBAKI C2060HASA2CL Connecting Roller Link Double Pitch | AB3MUM 1UFT8 C2060HASA2CLPlain------1.225"1€86.72
TSUBAKI C2060HASD1CL Connecting Roller Link Double Pitch | AB4JHC 1YFW6 C2060HASD1CLPlain------1.225"1€63.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2060HASSK1CL Connecting Roller Link Double Pitch
€98.51 /unit