TSUBAKI C2050LSK1RL Roller Link Sk-1 Attachment | AB4KVZ 1YLN2

TSUBAKI C2050LSK1RL Roller Link Sk-1 Attachment

Item: AB4KVZ Model: C2050LSK1RLCross Ref: 1YLN2
7 In Stock

Ships within 2 days via

€36.17 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roller Chain Link
Ansi Chain Size C2050L
Attachment Type Tab
Centerline To Attachment End 0.469"
Centerline To Hole Center 0.406"
Chain Link Overall Width 0.878"
Chain Overall Width 0.878"
Chain Roller Dia. 2/5"
Connecting End To Center Line 0.469"
Extended Pin Diameter 1/5"
Finish Black Oxide
Industry Chain Pitch 1 1/4"
Inside Pin Dia. 1/5"
Length 1 1/4"
Link Type Roller Attachment Link
Lubrication Self Lubricating
Material Steel
Max. Allowable Load 970 lbs.
Outside Pin Dia. 1/5"
Overall Width 0.878"
Pin Contruction Riveted Pin
Pin Length 7/8"
Pin Link Plate Thickness 2/25"
Pin Type Riveted
Pitch 1 1/4"
Plate Height 0.591"
Plate Thickness 3/8"
Rivet End To Center Line 0.406"
Roller Chain Link Item Roller Attachment Link
Roller Dia. 2/5"
Roller Link Plate Height 0.591"
Tensile Strength 5730 lbs.-in.
Width Between Roller Link Plates 3/8"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.52
Ship length (cm)3.18
Ship width (cm)2.23
HS code7315190000
Country of OriginJP

Product Variants

ProductModelChain Overall WidthPlate ThicknessPlate HeightInside WidthFinishChain ConstructionPitch TypePrice
TSUBAKI 80LSK1RL Roller Link Sk-1 Attachment | AB4KMX 1YKR7 80LSK1RL-------€74.62
TSUBAKI 80SK1RL Roller Link Sk-1 Attachment | AB4KNF 1YKT7 80SK1RL-------€35.02
TSUBAKI 80ASSK1RL Roller Link Sk-1 Attachment | AB4KNY 1YKV5 80ASSK1RL-------€119.55
TSUBAKI C2040LSK1RL Roller Link Sk-1 Attachment | AB4KRN 1YLC3 C2040LSK1RL-------€28.25
TSUBAKI C2040SK1RL Roller Link Sk-1 Attachment | AB4KRZ 1YLD4 C2040SK1RL0.717"0.312"0.472"-Plain--€15.54
TSUBAKI C2040ASSK1RL Roller Link Sk-1 Attachment | AB4KTT 1YLF3 C2040ASSK1RL0.717"0.06"0.472"19/64"PlainRiveted PinDouble Pitch€58.44
TSUBAKI C2042ASSK1RL Roller Link Sk-1 Attachment | AB4KUA 1YLG1 C2042ASSK1RL-------€72.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI C2050LSK1RL Roller Link Sk-1 Attachment
€36.17 /unit