TSUBAKI BL846RB Leaf Chain 10 Feet Ansi Size Bl8 | AB4JRJ 1YGX2

TSUBAKI BL846RB Leaf Chain 10 Feet Ansi Size Bl8

Item: AB4JRJ Model: BL846RBCross Ref: 1YGX2
In Stock

Get it by Monday, Sep 29

€1,383.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Leaf Chain
Lacing 4 x 6
Length 10 ft.
Lubrication SAE 10 To SAE 50
Material Steel
Outside Pin Dia. 3/8"
Overall Width 1.772"
Pin Length 1.772"
Pin Link Plate Thickness 0.156"
Pin Type Riveted
Pitch 1"
Roller Link Plate Height 0.949"
Temp. Range +15°F to +300°F
Tensile Strength 46200 lbs.-in.
Type Single Strand , Standard Riveted

Shipping Info:

Ship weight (kg) 18.4275
Ship height (cm)5.59
Ship length (cm)36.83
Ship width (cm)4.5
HS code7315120080
Country of OriginJP

Product Variants

ProductModelTypePlate ThicknessLengthMaterialTensile StrengthPitchOverall WidthTemp. RangePrice
TSUBAKI BL423 Leaf Chain 200 Feet Ansi Size Bl4 | AB4JQD 1YGU1 BL423-0.08"------€4,194.63
TSUBAKI BL423RB Leaf Chain 10 Feet Ansi Size Bl4 | AB4JQE 1YGU2 BL423RB-0.08"------€243.37
TSUBAKI BL434 Leaf Chain 100 Feet Ansi Size Bl4 | AB4JQF 1YGU3 BL434-0.08"------€2,107.05
TSUBAKI BL434RB Leaf Chain 10 Feet Ansi Size Bl4 | AB4JQG 1YGU4 BL434RB-0.08"------€304.50
TSUBAKI BL446 Leaf Chain 100 Feet Ansi Size Bl4 | AB4JQH 1YGU5 BL446-0.08"------€3,470.71
TSUBAKI BL446RB Leaf Chain 10 Feet Ansi Size Bl4 | AB4JQJ 1YGU6 BL446RB-0.08"------€673.37
TSUBAKI BL466RB Leaf Chain 10 Feet Ansi Size Bl4 | AB4JQK 1YGU7 BL466RB-0.08"------€689.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI BL846RB Leaf Chain 10 Feet Ansi Size Bl8
€1,383.74 /unit