TSUBAKI 40ASA1RL Roller Link - Pack Of 5 A-1 Attachment | AB4KDV 1YJR9

TSUBAKI 40ASA1RL Roller Link, 5PK

Item: AB4KDV Model: 40ASA1RLCross Ref: 1YJR9
7 In Stock

Ships within 2 days via

€200.11 /pkg. of 5
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roller Chain Link
Ansi Chain Size 40AS
Attachment Type Tab
Centerline To Attachment End 0.392"
Centerline To Hole Center 0.325"
Chain Link Overall Width 0.717"
Chain Overall Width 0.717"
Chain Roller Dia. 0.312"
Connecting End To Center Line 0.392"
Extended Pin Diameter 0.156"
Finish Plain
Industry Chain Pitch 1/2"
Inside Pin Dia. 0.156"
Length 1/2"
Link Type Roller Attachment Link
Lubrication SAE 10 To SAE 50
Material Stainless Steel
Max. Allowable Load 150 lbs.
Outside Pin Dia. 0.156"
Overall Width 0.717"
Pin Contruction Riveted Pin
Pin Length 0.717"
Pin Link Plate Thickness 0.06"
Pin Type Riveted
Pitch 1/2"
Plate Height 0.472"
Plate Thickness 0.312"
Rivet End To Center Line 0.325"
Roller Chain Link Item Roller Attachment Link
Roller Dia. 0.312"
Roller Link Plate Height 0.472"
Temp. Range -40°F to +750°F

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)1.27
Ship length (cm)1.27
Ship width (cm)1.82
HS code7315900000
Country of OriginJP

Product Variants

ProductModelMaterialRoller Dia.LengthAnsi Chain SizeInside Pin Dia.Overall WidthOutside Pin Dia.Pin LengthPkg. Qty.Price
TSUBAKI 35A1RL Roller Link - Pack Of 5 A-1 Attachment | AB4KAU 1YJG2 35A1RL--------5€35.02
TSUBAKI 35K1RL Roller Link - Pack Of 5 K-1 Attachment | AB4KBA 1YJG8 35K1RL--------5€48.66
TSUBAKI 35SA1RL Roller Link - Pack Of 5 Sa-1 Attachment | AB4KBE 1YJH3 35SA1RL--------5€35.02
TSUBAKI 35SK1RL Roller Link - Pack Of 5 Sk-1 Attachment | AB4KBG 1YJH5 35SK1RL--------5€48.66
TSUBAKI 35ASA1RL Roller Link - Pack Of 5 A-1 Attachment | AB4KBL 1YJH9 35ASA1RL--------5€190.74
TSUBAKI 35ASK1RL Roller Link - Pack Of 5 K-1 Attachment | AB4KBQ 1YJJ4 35ASK1RL--------5€210.84
TSUBAKI 35ASSA1RL Roller Link - Pack Of 5 Sa-1 Attachment | AB4KBT 1YJJ6 35ASSA1RL--------5€190.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSUBAKI 40ASA1RL Roller Link, 5PK
€200.11 /pack