TSI ALNOR AVM410 Anemometer, Hot Wire and Thermistor, LCD, 0 to 4000 fpm, ±5% Accuracy | CU7CQP 1UCY4

TSI ALNOR AVM410 Anemometer, Hot Wire and Thermistor, LCD, 0 to 4000 fpm, +/-5% Accuracy

Item: CU7CQP Model: AVM410Cross Ref: 1UCY4
7 In Stock

Ships within 2 days via

€913.25 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Anemometer
Air Velocity Resolution 1 FPM
Auto Power Off Yes
Battery Chemistry Alkaline
Battery Type AA
Body Style Compact
Cord Length 3.3 ft.
Data Hold No
Data Storage No
Display LCD
Display Type Digital
Includes Carrying Case
Interface Not Applicable
Max. Relative Humidity Measured Not Applicable
Max. Temp. Measured Not Applicable
Maximum Air Volume Measured Not Applicable
Maximum Dew Point Measured Not Applicable
Maximum Hot Wire Probe Length 40"
Min. Relative Humidity Measured Not Applicable
Minimum Dew Point Measured Not Applicable
Minimum Hot Wire Probe Length 4 1/2"
No. Of Batteries 4
No. Of Batteries Required 4
Power Source Battery
Probe Dia. 7/25"
Relative Humidity Accuracy Not Applicable
Resolution 1 FPM
Sensing Method Hot Wire And Thermistor
Temp. Accuracy Not Applicable
Vane Probe Attachment Style Not Applicable
Velocity 0 mps to 20 mps , 0-4000 FPM
Wind Speed Units Ft/Min, M/Sec.

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVelocityResolutionSensing MethodPower SourceData HoldTemp. AccuracyCord LengthBattery TypePrice
TSI ALNOR AVM430-A Anemometer, Hot Wire and Thermistor, LCD, Data Logging, 0 to 6000 fpm, ±3% Accuracy | CU7CQM 1UCY6 AVM430-A--------€1,698.70
TSI ALNOR AVM440-A Anemometer, Hot Wire and Thermistor, LCD, Data Logging, 0 to 6000 fpm, ±3% Accuracy | CU7CQN 1UCY7 AVM440-A--------€2,186.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TSI ALNOR AVM410 Anemometer, Hot Wire and Thermistor, LCD, 0 to 4000 fpm, +/-5% Accuracy
€913.25 /unit