TRUMETER 710-0001 Hour Meter, Electromechanical, Manual/Non Resettable, Hours, 115VAC, 6 Digits, Round | CU7CNG 794L12

TRUMETER 710-0001 Hour Meter, Electromechanical, Manual/Non Resettable, Hours, 115VAC, 6 Digits, Round

Item: CU7CNG Model: 710-0001Cross Ref: 794L12
7 In Stock

Ships within 2 days via

€117.36 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Hour Meter
Ambient Temp. Range +20°F to +160°F
Bezel Face Shape Round
Bezel Face Size 2 21/25"
Bezel Face Type Round Mount
Bezel To Back Length 1.98"
Depth 2 2/5"
Display Type Analog
Display Units Hours
Elapsed Time To 1
Fits 2.21" Opening
Fits Panel Cut Out 2.21"
Hz 60 Hz
Length 2 2/5"
Mounting Method Three Hole
Number Of Digits 6
Operating Voltage 115V AC
Reset Type No Reset
Temp. Range -20°F to +160°F
Time Range 99999.9 hrs.
Width 2 2/5"

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)6.1
Ship length (cm)6.1
Ship width (cm)6.1
Country of OriginMY

Product Variants

ProductModelDisplay TypeReset TypeBezel Face ShapePrice
TRUMETER 710-0002 120V Hour Meter | CU7CNA 36C744 710-0002AnalogNo ResetRound€115.24
TRUMETER 6320-2000-0000 Hour Meter | CU7CNB 36C737 6320-2000-0000LCD--€102.74
TRUMETER 720-6300 Hour Meter | CU7CNC 36C743 720-6300LCDNo ResetRound€325.67
TRUMETER 3410-1010 Hour Meter | CU7CND 36C730 3410-1010Backlit LCDRemote SignalRound€63.47
TRUMETER 711-0187 Hour Meter | CU7CNE 36C733 711-0187AnalogNo ResetSquare€140.42
TRUMETER 711-0130 Hour Meter 115Vac, 60Hz, 7 Fig 2-Hole 1 | CU7CNF 36C736 711-0130---€107.34
TRUMETER 732-0014 Hour Meter, Electromechanical, Non Resettable, Hours/Tenths, 10 to 80VDC, 6 Digits, Round | CU7CNH 794L13 732-0014---€55.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRUMETER 710-0001 Hour Meter, Electromechanical, Manual/Non Resettable, Hours, 115VAC, 6 Digits, Round
€117.36 /unit