TRUE TEMPER 1625300 Snow Pusher, 26 Inch Blade Width, Aluminum, 32 Inch Handle Length, Integrated Mid-Grip | CU7CJW 22D135

TRUE TEMPER 1625300 Snow Pusher, 26 Inch Blade Width, Aluminum, 32 Inch Handle Length, Integrated Mid-Grip

Item: CU7CJW Model: 1625300Cross Ref: 22D135
7 In Stock

Ships within 2 days via

€83.09 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Handle
Blade Height 21"
Blade Material Polycarbonate, Steel
Blade Width 26"
Handle Grip Integrated Mid Grip
Handle Length 32"
Handle Material Aluminum
Handle Type U Shape
Weight 5.375 lbs.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCA

Product Variants

ProductModelBlade LengthBlade MaterialOverall LengthHandle MaterialHandle TypeHandle LengthBlade WidthBlade HeightPrice
TRUE TEMPER 1639300 Snow Pusher, 24 Inch Blade Width, Wood, 42 Inch Handle Length, D-Grip | CU7CJU 8AJ16 163930010"-52"-----€63.31
TRUE TEMPER 1640700 Snow Shovel, 18 Inch Blade Width, Wood, 37 Inch Handle Length, D-Grip | CU7CJY 4W604 164070018"-49 1/2"-----€39.20
TRUE TEMPER 1638900 Snow Shovel, 18 Inch Blade Width, Steel, 39 Inch Handle Length, D-Grip | CU7CJZ 5W938 163890014 1/2"Aluminum, Plastic53 1/2"-----€50.21
TRUE TEMPER 1603500 Snow Pusher | CU7CKB 746C55 1603500--------€38.36
TRUE TEMPER ABTT5212 Telescoping Auto Snow Brush, 52 Inch Size | CV4QDX 217G25 ABTT5212--------€67.20

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRUE TEMPER 1625300 Snow Pusher, 26 Inch Blade Width, Aluminum, 32 Inch Handle Length, Integrated Mid-Grip
€83.09 /unit