TRITAN D60BS14H X 1 7/16 Roller Chain Sprocket, 1 7/16 Inch Bore Dia, 14 Teeth, Steel | CU6YWV 55WE81

TRITAN D60BS14H X 1 7/16 Roller Chain Sprocket, 1 7/16 Inch Bore Dia, 14 Teeth, Steel

Item: CU6YWV Model: D60BS14H X 1 7/16Cross Ref: 55WE81
7 In Stock

Ships within 2 days via

€106.06 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Roller Chain Sprocket
Bore Dia. 1.438"
Bore Type Fixed
Chain Number 60
Finish Black Oxide
For Chain Number 60-2
Hub Type One Side
Includes Set Screws
Item - Roller Chain Sprockets Roller Chain Sprocket
Keyway Yes
Keyway Width 3/8"
Material Steel
Maximum Bore Dia. 1 7/16"
Number Of Teeth 14
Outside Dia. 3.74"
Set Screw Location Setscrews Are Placed Over The Keyway And at 90° To The Keyway
Standards ANSI B29.1, BIS

Shipping Info:

Ship weight (kg) 1.458
Ship height (cm)2.54
Ship length (cm)9.5
Ship width (cm)9.5
Country of OriginCN

Product Variants

ProductModelFor Chain NumberBore Dia.Number Of TeethOutside Dia.Pitch Dia.For Chain PitchMaximum Bore Dia.KeywayPrice
TRITAN D80BS12H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 12 Teeth, Steel | CU6YPK 55WE93 D80BS12H X 1 1/2--------€167.46
TRITAN D60BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPL 55WE78 D60BS13H X 1 1/2--------€115.94
TRITAN D80BS13H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 13 Teeth, Steel | CU6YPM 55WE95 D80BS13H X 1 1/2--------€170.32
TRITAN D60BS14H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 14 Teeth, Steel | CU6YPN 55WE79 D60BS14H X 1 1/2--------€107.04
TRITAN 60BS16H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 16 Teeth, Steel | CU6YPP 55WC56 60BS16H X 1 1/2--------€59.29
TRITAN 50BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPQ 55WA41 50BS17H X 1 1/2--------€44.18
TRITAN 80BS17H X 1 1/2 Roller Chain Sprocket, 1 1/2 Inch Bore Dia, 17 Teeth, Steel | CU6YPR 55WD76 80BS17H X 1 1/2--------€173.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN D60BS14H X 1 7/16 Roller Chain Sprocket, 1 7/16 Inch Bore Dia, 14 Teeth, Steel
€106.06 /unit