TRITAN 40-1SS OSL Roller Attachment Link, 40, Single Strand, 1/2 Inch Pitch | CU6YHZ 42ML73

TRITAN 40-1SS OSL Roller Attachment Link, 40, Single Strand, 1/2 Inch Pitch

Item: CU6YHZ Model: 40-1SS OSLCross Ref: 42ML73
7 In Stock

Ships within 2 days via

€10.07 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Link
Application Food Processing, Hostile Environments, Pharmaceutical Industries
Chain Link Overall Width 0.654"
Chain Number 40
Chain Overall Width 21/32"
Chain Roller Dia. 0.313"
Features Caustic And Wash-Down Applications, Highly Corrosive And High Temperature Environments
Finish Plain
Grade Grade 300
Heavy Series No
Industry Chain Pitch 1/2"
Inside Width 5/16"
Link Type Offset
Lubrication Light Oil Preservative
Material Stainless Steel
Max. Operating Temp. 500°F
Min. Operating Temp. -50°F
Number Of Strands 1
Pin Contruction Riveted Pin
Pin Length 0.654"
Pin Link Plate Thickness 0.059"
Pin Outside Dia. 5/32"
Pin Type Riveted
Pitch 1/2"
Plate Height 15/32"
Plate Thickness 1/16"
Resistance Properties Corrosion Resistant, Moisture Resistant
Roller Chain Link Item Roller Attachment Link
Roller Chain Link Type Stainless Steel
Roller Chain Standard ANSI
Roller Dia. 0.312"
Tensile Strength 2700 lbf.

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelPitchRoller Dia.FinishTensile StrengthChain ConstructionChain Overall WidthLink TypeNumber Of StrandsPrice
TRITAN 50-1C CL Connecting Link | CU6YGW 42ML04 50-1C CL----Cottered Pin---€2.03
TRITAN 60-1C CL Connecting Link | CU6YGX 42ML05 60-1C CL--------€2.84
TRITAN 100-2 CL Roller Attachment Link, 100, Double Strand, 1 1/4 Inch Pitch, Steel | CU6YGY 42ML13 100-2 CL--------€19.71
TRITAN 100-2 OSL Roller Attachment Link, 100, Double Strand, 1 1/4 Inch Pitch, Steel | CU6YGZ 42ML63 100-2 OSL--------€40.64
TRITAN 100-1SS CL Roller Attachment Link, 100, Single Strand, 1 1/4 Inch Pitch | CU6YHA 42MK78 100-1SS CL--------€62.34
TRITAN 100-1NP OSL Roller Attachment Link, 100, Single Strand, Steel | CU6YHB 42MK85 100-1NP OSL--------€47.37
TRITAN 100-1NP CL Roller Attachment Link, 100, Single Strand, Steel, Np | CU6YHC 42ML21 100-1NP CL--------€23.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRITAN 40-1SS OSL Roller Attachment Link, 40, Single Strand, 1/2 Inch Pitch
€10.07 /unit