TRIPP LITE RS1215-RA Outlet Strip 15a 12 Outlet 15 Feet Black | AC2UUB 2MY51

TRIPP LITE RS1215-RA Outlet Strip 15a 12 Outlet 15 Feet Black

Item: AC2UUB Model: RS1215-RACross Ref: 2MY51
7 In Stock

Ships within 2 days via

€137.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Outlet Strip
Built-in Circuit Breaker Yes
Color Black
Cord Length 15 ft.
Distance Between Front Outlets 2"
Distance Between Rear Outlets 2 3/4"
Features Detachable Mounting Flanges, Under-Counter Mounting Option
Gauge 14 ga.
Gfci Protected No
Height 4 1/2"
Housing Material Metal
Includes Mounting Hardware
Length 17 1/2"
Maximum Frequency 60 Hz
Mounting Style Rack
Nec Cord Designation SJT
Number Of Conductors 3
Number Of Outlets 12
Number Of Transformer Outlets 12 , 9
Outlet Surge Protection No
Overall Height 1 3/4"
Overall Length 4 1/2"
Overall Width 17 1/2"
Phase 1
Plug Configuration 5-15P
Plug Type NEMA 5-15P
Power Indicator Yes
Power Switch Yes
Product Color Black
Width 1 3/4"
Standards CUL LISTED, ROHS COMPLIANT, UL 1363, UL LISTED

Shipping Info:

Ship weight (kg) 2.3175
Ship height (cm)5.59
Ship length (cm)51.31
Ship width (cm)23.62
HS code8537109070
Country of OriginCN

Product Details:

    • Circuit Breaker (Yes)
    • GFCI Protected (No)
    • Outlet Surge Protection (No)

Product Variants

ProductModelMax. AmpsMedical Facility UsePlug ConfigurationApplicationLengthColorPlug StyleCord LengthPrice
TRIPP LITE PS-410-HGOEMCC Outlet Strip 15a 4 Outlet 10 Feet White | AA6ZHB 15F826 PS-410-HGOEMCC15APatient Care - Only When Permanently Mounted (UL 1363A)----Straight-€223.61
TRIPP LITE PS-415-HG Outlet Strip 15a 4 Outlet 15 Feet White | AA8ZKF 1AYB3 PS-415-HG15AOutside Patient Care Areas (UL 1363)------€166.74
TRIPP LITE PS-606-HG Outlet Strip 15a 6 Outlet 6 Feet White | AA8ZKG 1AYB4 PS-606-HG15AOutside Patient Care Areas (UL 1363)------€176.76
TRIPP LITE PS-415-HGULTRA Outlet Strip 15a 4 Outlet 15 Feet White | AB9ZQF 2GZR4 PS-415-HGULTRA15APatient Care (UL 60601-1)-Healthcare Facility----€246.92
TRIPP LITE PS-602-HG Outlet Strip 15a 6 Outlet 1.5 Feet White | AB9ZQH 2GZR6 PS-602-HG--5-15P-HGHealthcare Facility2 1/2"White-1.5 ft.€136.78
TRIPP LITE TLM825GF Outlet Strip 15a 8 Outlet 25 Feet | AC2HJK 2KGE8 TLM825GF15A-----Right Angle-€244.46
TRIPP LITE TLM812GF Outlet Strip 15a 8 Outlet 12 Feet | AC2HJL 2KGE9 TLM812GF15A-----Right Angle-€204.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE RS1215-RA Outlet Strip 15a 12 Outlet 15 Feet Black
€137.66 /unit