TRIPP LITE APS2424 Inverter/charger 2400w 24v Dc 120vac | AB9ZQY 2GZU5

TRIPP LITE APS2424 Inverter/charger 2400w 24v Dc 120vac

Item: AB9ZQY Model: APS2424Cross Ref: 2GZU5
In Stock

Get it by Monday, Sep 29

€2,026.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Inverter/Charger
Automatic/manual Automatic
Case Material Polycarbonate
Charger Depth 16.3"
Charger Height 7.3"
Charger Width 8 1/2"
Connection Hardwire
Cooling Method Fan
Dc Connection Input Terminals
Expandable Runtime Yes
Form Factors Supported Mounting Slots Enable Permanent Placement Of Inverter On Any Horizontal Surface (See Manual For Additional Mounting Information)
Height 7 1/4"
Input Voltage 24V DC
Inverter Depth 16.3"
Inverter Height 7.3"
Inverter Output Form Modified Sine Wave
Inverter Width 8 1/2"
Material Polycarbonate
Material Of Construction Polycarbonate
Number Of Outlets 1
Output Receptacles Hardwire
Output Voltage 120V AC
Output Wattage 2400
Peak Output Power 4800 W
Product Color Black
Width 8 1/2"

Shipping Info:

Ship weight (kg) 19.386
Ship height (cm)32.77
Ship length (cm)54.36
Ship width (cm)37.85
HS code8504409570
Country of OriginCN

Product Details:

    • Special Features: Automatic Transfer Switching option for battery backup/UPS operation, Low Battery Auto Shutoff, Rugged Housing Withstands Heavy Duty, For Frequent Use

Product Variants

ProductModelNominal Output PowerPrice
TRIPP LITE APSX3024SW Inverter/charger 230v 3000w | AA8QTW 19N905 APSX3024SW3000 W€3,136.67
TRIPP LITE RV750ULHW Inverter/charger 120v 750w | AA8QTX 19N906 RV750ULHW750 W€951.44
TRIPP LITE RV1250ULHW Inverter/charger 120v 1250w | AA8QTY 19N907 RV1250ULHW750 W€1,237.19
TRIPP LITE RV1512UL Inverter/charger 120v 1500w | AA8QTZ 19N908 RV1512UL1500 W€1,261.71
TRIPP LITE MRV2012UL Inverter/charger 120v 2000w | AA8QUA 19N909 MRV2012UL-€1,963.01
TRIPP LITE EMS1250UL Inverter/charger 120v 1250w | AA8QUB 19N910 EMS1250UL1250 W€2,381.44
TRIPP LITE APS2448UL Inverter/charger 2400w 48vdc 120vac | AB9ZQJ 2GZR7 APS2448UL2400 W-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPP LITE APS2424 Inverter/charger 2400w 24v Dc 120vac
€2,026.29 /unit