TRIPLETT GSM450 CO/CO2 IAQ Meter, Backlit LCD, CO Range 0 to 1000 ppm, 0 to 9, 999 ppm CO2 Concentration

Item: EA6NPJ Model: GSM450Cross Ref: 783AT8
7 In Stock

Ships within 2 days via

€731.87 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Meter

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)23.01
Ship length (cm)35.99
Ship width (cm)7.01
Country of OriginCN

Product Variants

ProductModelPower SourceBattery VoltagePrice
EXTECH CO15 Portable Carbon Monoxide Meter, Lcd, Co Range 0 To 999 | CP4VQG 404K03 CO15Battery1.5V€204.27
EXTECH CO260 Carbon Monoxide/Carbon Dioxide IAQ Meter, LCD, CO Range 0 to 999, -5 Deg to 140 Deg F | CP4VQL 404K04 CO260Battery1.5V€940.90
6526--€935.61
GSM120--€278.05
GSM130--€151.47
GSM400--€448.47

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIPLETT GSM450 CO/CO2 IAQ Meter, Backlit LCD, CO Range 0 to 1000 ppm, 0 to 9, 999 ppm CO2 Concentration
€731.87 /unit