TRIM LOK INC 750B2X1/32-25 Edge Trim Aluminium Clip 0.2 Inch Width 25 Feet | AA2GLP 10H775

TRIM LOK INC 750B2X1/32-25 Edge Trim Aluminium Clip 0.2 Inch Width 25 Feet

Item: AA2GLP Model: 750B2X1/32-25Cross Ref: 10H775
7 In Stock

Ships within 2 days via

€49.49 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vinyl Edge Trim
Color Black
Fits Edge 0.031"
Leg Length 7/16"
Length 25 ft.
Overall Width 0.201"
Style Dual Gripping Finger
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Product Variants

ProductModelLeg LengthLengthFits EdgeStyleOverall WidthMaterialColorPrice
TRIM LOK INC 100B3X3/32-25 Edge Trim Aluminium Clip 0.26 Inch Width 25 Feet | AA2BMN 10C929 100B3X3/32-25-------€54.29
TRIM LOK INC 100B3X1/8-25 Edge Trim Aluminium Clip 0.3 Inch Width 25 Feet | AA2BMP 10C930 100B3X1/8-25-------€51.49
TRIM LOK INC 100B3X5/32-25 Edge Trim Aluminium Clip 0.33 Inch Width 25 Feet | AA2BMQ 10C931 100B3X5/32-25-------€54.29
TRIM LOK INC 100B3X3/16-25 Edge Trim Aluminium Clip 0.36 Inch Width 25 Feet | AA2BMR 10C932 100B3X3/16-25-------€53.86
TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet | AA2BMT 10C933 100B3X1/4-25-------€52.39
TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet | AA2BMU 10C934 100B3X1/16-1000.562"100 ft.0.062"Single Gripping Finger0.232"Vinyl With Metal Core-€173.34
TRIM LOK INC 100B3X3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet | AA2BMV 10C935 100B3X3/32-100-------€173.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 750B2X1/32-25 Edge Trim Aluminium Clip 0.2 Inch Width 25 Feet
€49.49 /unit