TRIM LOK INC 62B3X1/3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet | AA2GKW 10H758

TRIM LOK INC 62B3X1/3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet

Item: AA2GKW Model: 62B3X1/3/32-100Cross Ref: 10H758
7 In Stock

Ships within 2 days via

€175.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Vinyl Edge Trim
Color Black
Fits Edge 0.094"
Leg Length 3/8"
Length 100 ft.
Material Vinyl With Metal Core
Overall Width 0.263"
Style Single Gripping Finger
Standards UL50E FILE MH49032

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)5.08
Ship length (cm)50.8
Ship width (cm)45.72
HS code3926909980
Country of OriginUS

Product Details:

Trim Lok Inc 62B3X1/3/32-100 vinyl edge trim clip covers & protects naked edges from wind, water & dust. It is ideal for glass, metallic, plastic & wooden materials. Without using screws, the trim clip can join parts to panels. It is a designed fastener that affixes to a panel stud or shaft. For tool-free assembly, a hole in a connecting part can then be forced over springs or barbs on the clip.

Features:

  • Trim Lok Inc 62B3X1/3/32-100 vinyl edge trim clip features a durable aluminium core with PVC covering for better gripping & abrasion resistance.
  • It is supplied in single gripping fingerstyle to grip broader edges.
  • This aluminium edge trim clip comes in a length of 100 feet and allows easy installation with the push-on operation.
  • It can also be cut to fit multiple application requirements.
  • This unit is a flexible PVC trim with internal metal clips, individually spaced apart and a tongue that provides a firm grip.

Standards and Approvals:

  • FMVSS 302
  • UL
  • FAA / FAR

Frequently Asked Questions:

Q. How to install this aluminium edge trim clip?

A.

  • Over the flange, edge trim is pushed into position.
  • Use a pneumatic air hammer in place of your hands for installations with a large volume.
  • Installing lengths of edge trim will provide an excellent outcome as the ends won't fray.
  • Leave some material in the produced loop after pressing the ends together.
  • Then apply pressure to the edge trim to prevent stretching and ensure correct fit.

Q. How to choose the right edge trim?

A.

  • Make certain that the edge thickness and the seal you choose are the same. In other words, avoid choosing a trim seal that is either too thick or too thin for the flange.
  • The length of legs is another crucial factor. Shorter leg lengths are typically needed for rubber trim with deeper flanges.
  • If the edge you need to cover has a bend, measure it and note the radius of the bend. Then, compare this measurement to the edge trim you are considering for minimum bend radius. Because it can't fit the radius, the edge trim may buckle, which might cause the trim seal to malfunction.

Q. Is the wire cutter suitable for cutting the edge trim?

A. Using a hand instrument, such as a wire cutter, can cause material waste due to crimped ends and subpar cuts.

Product Variants

ProductModelLeg LengthLengthFits EdgeStyleOverall WidthMaterialColorPrice
TRIM LOK INC 100B3X3/32-25 Edge Trim Aluminium Clip 0.26 Inch Width 25 Feet | AA2BMN 10C929 100B3X3/32-25-------€54.29
TRIM LOK INC 100B3X1/8-25 Edge Trim Aluminium Clip 0.3 Inch Width 25 Feet | AA2BMP 10C930 100B3X1/8-25-------€51.49
TRIM LOK INC 100B3X5/32-25 Edge Trim Aluminium Clip 0.33 Inch Width 25 Feet | AA2BMQ 10C931 100B3X5/32-25-------€54.29
TRIM LOK INC 100B3X3/16-25 Edge Trim Aluminium Clip 0.36 Inch Width 25 Feet | AA2BMR 10C932 100B3X3/16-25-------€53.86
TRIM LOK INC 100B3X1/4-25 Edge Trim Aluminium Clip 0.42 Inch Width 25 Feet | AA2BMT 10C933 100B3X1/4-25-------€52.39
TRIM LOK INC 100B3X1/16-100 Edge Trim Aluminium Clip 0.23 Inch Width 100 Feet | AA2BMU 10C934 100B3X1/16-1000.562"100 ft.0.062"Single Gripping Finger0.232"Vinyl With Metal Core-€173.34
TRIM LOK INC 100B3X3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet | AA2BMV 10C935 100B3X3/32-100-------€173.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRIM LOK INC 62B3X1/3/32-100 Edge Trim Aluminium Clip 0.26 Inch Width 100 Feet
€175.82 /unit