Flat Shipping
Flat Shipping at

TRILOGY PDL4500DBL US26D Electronic Keyless Deadbolt Lock, Entry With Key Override And Privacy | CU6XGG 20UL50

TRILOGY PDL4500DBL US26D Electronic Keyless Deadbolt Lock, Entry With Key Override And Privacy

Item: CU6XGG Model: PDL4500DBL US26DCross Ref: 20UL50
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,884.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Electronic Keyless Deadbolt Lock
Access Method Proximity And Keypad
Backset Size (in.) 2 3/4"
Battery Life 60000 Cycles
Door Thickness 1 3/8" to 1 7/8"
Electrical/mechanical Electrical
Finish Satin Chrome
Function Entry With Key Override And Privacy
Handle Type Left , Lever
Includes Software CD
Inside Height 11.062"
Latch Front Size 1 1/4" x 2 1/8"
Latch Length 1"
Ligature Resistant No
Lock Material Zinc Alloy
Max. Proximity Range 1"
Max. User Codes 2000
Mfr. Series PDL4500
Mounting Style Mortise
Number Of Keys 0
Operating Temp. Range -31°F to +151°F
Outside Depth 11.062"
Outside Height 8"
Outside Width 3 1/4"
Power Source (5) AA Batteries
Timed Entry Allowance 3 sec. to 15 sec.
Weather Resistant Yes

Shipping Info:

Ship weight (kg) 5.6025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelAccess MethodDoor ThicknessCase MaterialPower SourceOutside WidthOutside HeightLatch LengthNumber Of KeysPrice
TRILOGY PDK3000 US26D Access Control Keypad, Programable Function Control, Keypad and Proximity Card, Zinc Alloy | CU6XFH 54TR05 PDK3000 US26D--------€1,591.13
TRILOGY DL2700IC-C US26D Access Control Keypad, Programable Function Control, Keypad, Cylindrical Mounting | CU6XFJ 54TP98 DL2700IC-C US26D--------€1,495.67
TRILOGY DL2700IC-Y US26D Access Control Keypad, Programable Function Control, Keypad, Cylindrical Mounting | CU6XFK 54TR01 DL2700IC-Y US26D--------€1,453.73
TRILOGY DL2700IC-R US26D Access Control Keypad, Programable Function Control, Keypad, Cylindrical Mounting | CU6XFL 54TP99 DL2700IC-R US26D--------€1,445.85
TRILOGY DL2875IC-S US26D Access Control Keypad, Programable Function Control, Keypad, Cylindrical Mounting | CU6XFM 54TR04 DL2875IC-S US26D---------
RFQ
TRILOGY ETDLR1G/26DV99 Access Control Keypad, Programable Function Control, Keypad, Mortise Mounting, Zinc Alloy | CU6XFN 54TR21 ETDLR1G/26DV99Keypad1 5/8" to 1 7/8"-Battery3"11"1/2"2€439.81
RFQ
TRILOGY DL2700CRR US26D Electronic Keyless Lock, Classroom With Key Override, Keypad, Mortise Mounting, Zinc Alloy | CU6XGH 481H66 DL2700CRR US26D--Brass-----€1,357.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRILOGY PDL4500DBL US26D Electronic Keyless Deadbolt Lock, Entry With Key Override And Privacy
€1,884.61 /unit