TRICO BG-0150-3-c Liquid Level Gauge, With Cap, Straight, 3/8 NPT, 1-1/2 Inch Sight | CJ8ARN

TRICO BG-0150-3-c Liquid Level Gauge, With Cap, Straight, 3/8 NPT, 1-1/2 Inch Sight

Item: CJ8ARN Model: BG-0150-3-c
In Stock

Get it by Monday, Sep 29

€39.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)8.89
Ship length (cm)4.45
Ship width (cm)2.21
HS code8413919520
Country of OriginUS

Product Variants

ProductModelDimension ADimension BDimension CHexDimension DPrice
TRICO BG-1250-4 Liquid Level Gauge, Straight Fitting, 1/2 x 12-1/2 Inch Size, 7/8 Inch Hex | CD6VMF BG-1250-41/2"12 1/2"14 3/8"7/8"5/8"€132.93
TRICO BG-1450-4 Liquid Level Gauge, Straight Fitting, 1/2 x 14-1/2 Inch Size, 7/8 Inch Hex | CD6VMG BG-1450-41/2"14 1/2"16 3/8"7/8"5/8"-
RFQ
TRICO BG-0950-4 Liquid Level Gauge, Straight Fitting, 1/2 x 9-1/2 Inch Size, 7/8 Inch Hex | CD6VMJ BG-0950-41/2"9 1/2"11 3/8"7/8"5/8"€81.63
TRICO BG-1250-2 Liquid Level Gauge, Straight Fitting, 1/4 x 12-1/2 Inch Size, 13/16 Inch Hex | CD6VML BG-1250-21/4"12 1/2"14 1/4"-5/8"€95.58
TRICO BG-0950-2 Liquid Level Gauge, Straight Fitting, 1/4 x 9-1/2 Inch Size, 13/16 Inch Hex | CD6VMQ BG-0950-21/4"9 1/2"11 1/4"0.812"5/8"€79.45
TRICO BG-1250-3 Liquid Level Gauge, Straight Fitting, 3/8 x 12-1/2 Inch Size, 13/16 Inch Hex | CD6VMT BG-1250-33/8"12 1/2"14 1/4"-5/8"€95.59
TRICO BG-0950-3 Liquid Level Gauge, Straight Fitting, 3/8 x 9-1/2 Inch Size, 13/16 Inch Hex | CD6VMX BG-0950-33/8"9 1/2"11 1/4"0.812"5/8"€81.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TRICO BG-0150-3-c Liquid Level Gauge, With Cap, Straight, 3/8 NPT, 1-1/2 Inch Sight
€39.05 /unit